Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INDUSTRIAL SCIENTIFIC 17134461 Replacement Sensor Oxygen | AE4EGX 5JNL5

INDUSTRIAL SCIENTIFIC 17134461 Replacement Sensor Oxygen

Item: AE4EGX Model: 17134461Cross Ref: 5JNL5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€353.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
DetectsOxygen
For Detector TypePortable
Gas DetectedOxygen
Measurement Range0% vol to 30% vol
Sensor Range0% vol to 30% vol
Sensor TypeElectrochemical
Temp. Range-4°F to +122°F
Accessory BrandINDUSTRIAL SCIENTIFIC
Compatible Detector Grainger Part Number5JNL5
Compatible Detector Manufacturer Part NumberMX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Compatible Detector Model/seriesVentis MX4
FeaturesImmediate Configuration and Detection Upon Switching a Sensor, Interchangeable Sensors
Maximum Operating Temperature122°F
Minimum Operating Temperature-4°F
Part TypeSensor
Resolution0.1% vol
Sensor Life4 yrs.
SeriesVentis MX4

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8543704000
Country of OriginUS

Product Details:

    • Industrial Scientific 17134461 is a replacement sensor designed for use with Ventis MX4 multi-gas detectors.
    • It can operate at temperatures ranging between -4 and 122 degrees Fahrenheit, and has a measuring range of 0 - 30% volume with a 0.1% resolution.

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6 | AB3GLV 1TAL9 17124975-2-4°F to +131°F0.1 ppm-€640.62
INDUSTRIAL SCIENTIFIC 17124975-3 Replacement Sensor O2 Use With Mx6 | AB3GLW 1TAN1 17124975-3-4°F to +131°F0.1%-€372.13
INDUSTRIAL SCIENTIFIC 17124975-K Replacement Sensor Lel Use With Mx6 | AB3GLX 1TAN2 17124975-K-4°F to +131°F1% lel Or 0.1% VolLEL€561.61
INDUSTRIAL SCIENTIFIC 17124975-R Replacement Sensor Voc For Mx6 | AB3GLY 1TAN3 17124975-R-4°F to +131°F0.1 ppmVOC€1,452.93
INDUSTRIAL SCIENTIFIC 17124975-N Replacement Sensor Ch4 Ir Use With Mx6 | AB3GLZ 1TAN4 17124975-N-4°F to +131°F--€1,084.93
INDUSTRIAL SCIENTIFIC 17124975-Q Replacement Sensor Co2 Use With Mx6 | AB3GMA 1TAN5 17124975-Q-4°F to +131°F0.1%-€1,018.90
INDUSTRIAL SCIENTIFIC 17124983-3 Replacement Sensor O2 Gas Badge Pro | AB3GMM 1TAY8 17124983-3-40°F to +140°F--€278.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17134461 Replacement Sensor Oxygen
€353.43 /unit