Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS 2ISCC-087-087-S Coupling Rigid Steel | AF8YUU 29NL64

CLIMAX METAL PRODUCTS 2ISCC-087-087-S Coupling Rigid Steel

Item: AF8YUU Model: 2ISCC-087-087-SCross Ref: 29NL64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.7/8" x 7/8"
Clearance Dia.1.938"
MaterialStainless Steel
Max. Rpm4000 RPM
Max. Torque1160 lbs.-in.
Outside Dia.1.938"
Overall Length1.938"
TypeTwo Piece Clamp, Without Keyway
Bore Diameter 17/8"
Bore Diameter 27/8"
Bore Tolerance+0.003"/-0.000"
Bore TypeRound
Clearance Diameter1.94"
Coupling ConstructionTwo-Piece
Coupling MaterialStainless Steel
Coupling Material FinishPlain
Coupling Material GradeGrade 303
Coupling Outside Diameter1 5/8"
Different Bore SizesNo
Included Screws(4) Hex Socket Cap Screw
Maximum Bore Diameter7/8"
Maximum Speed4000 RPM
Number Of Locking Screws4
Rated Torque1160 lbs.-in.
Screw MaterialStainless Steel
Screw Material FinishPlain
Screw Material GradeGrade 304
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)6.35
Ship length (cm)4.14
Ship width (cm)4.14
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS 2ISCC-025-025-S Coupling Rigid Steel | AF8YUK 29NL56 2ISCC-025-025-S7/8"7/8"35 lbs.-in.1/4" x 1/4"4000 RPM€107.22
CLIMAX METAL PRODUCTS 2ISCC-037-037-S Coupling Rigid Steel | AF8YUL 29NL57 2ISCC-037-037-S1.062"1.062"71 lbs.-in.3/8" x 3/8"4000 RPM€130.80
CLIMAX METAL PRODUCTS 2ISCC-050-050-S Coupling Rigid Steel | AF8YUM 29NL58 2ISCC-050-050-S1 3/8"1 3/8"280 lbs.-in.1/2" x 1/2"4000 RPM€149.94
CLIMAX METAL PRODUCTS 2ISCC-062-050-S Coupling Rigid Steel | AF8YUN 29NL59 2ISCC-062-050-S1.562"1.562"380 lbs.-in.5/8" x 1/2"4000 RPM€227.72
CLIMAX METAL PRODUCTS 2ISCC-062-062-S Coupling Rigid Steel | AF8YUP 29NL60 2ISCC-062-062-S1.562"1.562"470 lbs.-in.5/8" x 5/8"4000 RPM€209.52
CLIMAX METAL PRODUCTS 2ISCC-075-062-S Coupling Rigid Steel | AF8YUQ 29NL61 2ISCC-075-062-S1.812"1.812"830 lbs.-in.3/4" x 5/8"4000 RPM€308.85
CLIMAX METAL PRODUCTS 2ISCC-075-075-S Coupling Rigid Steel | AF8YUR 29NL62 2ISCC-075-075-S1.812"1.812"990 lbs.-in.3/4" x 3/4"4000 RPM€250.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS 2ISCC-087-087-S Coupling Rigid Steel
€321.48 /unit