Flat Shipping

Flat Shipping at €24.99 + VAT

INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6 | AB3GLV 1TAL9

INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6

Item: AB3GLV Model: 17124975-2Cross Ref: 1TAL9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€657.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Sensor
DetectsHydrogen Sulfide
For Detector TypePortable
Gas DetectedHydrogen Sulfide
Measurement Range0 ppm to 500 ppm
Resolution0.1 ppm
Sensor Range0 ppm to 500 ppm
Sensor TypeElectrochemical
Temp. Range-4°F to +131°F
Accessory BrandINDUSTRIAL SCIENTIFIC
Compatible Detector Grainger Part Number1TAL9
Compatible Detector Model/seriesMX6 iBrid
Part TypeSensor

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8543704000
Country of OriginUS

Product Variants

ProductModelTemp. RangeResolutionChemical FormulaPrice
INDUSTRIAL SCIENTIFIC 17124975-3 Replacement Sensor O2 Use With Mx6 | AB3GLW 1TAN1 17124975-3-4°F to +131°F0.1%-€372.13
INDUSTRIAL SCIENTIFIC 17124975-K Replacement Sensor Lel Use With Mx6 | AB3GLX 1TAN2 17124975-K-4°F to +131°F1% lel Or 0.1% VolLEL€561.61
INDUSTRIAL SCIENTIFIC 17124975-R Replacement Sensor Voc For Mx6 | AB3GLY 1TAN3 17124975-R-4°F to +131°F0.1 ppmVOC€1,452.93
INDUSTRIAL SCIENTIFIC 17124975-N Replacement Sensor Ch4 Ir Use With Mx6 | AB3GLZ 1TAN4 17124975-N-4°F to +131°F--€1,084.93
INDUSTRIAL SCIENTIFIC 17124975-Q Replacement Sensor Co2 Use With Mx6 | AB3GMA 1TAN5 17124975-Q-4°F to +131°F0.1%-€1,018.90
INDUSTRIAL SCIENTIFIC 17124983-3 Replacement Sensor O2 Gas Badge Pro | AB3GMM 1TAY8 17124983-3-40°F to +140°F--€278.90
INDUSTRIAL SCIENTIFIC 17134461 Replacement Sensor Oxygen | AE4EGX 5JNL5 17134461-4°F to +122°F--€294.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INDUSTRIAL SCIENTIFIC 17124975-2 Replacement Sensor H2s For Mx6
€657.48 /unit