Flat Shipping

Flat Shipping at €24.99 + VAT

INA FLCTE17 Flange Bearing, 2 Bolt, 17 mm Bore, Cast Iron, Eccentric Collar, 81 mm Length

Item: CR4MWT Model: FLCTE17Cross Ref: 21ZF88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.17 mm
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity10100N
Flange Thickness15 mm
GradeGrade 100CR6
Housing MaterialCast Iron
Housing Material FinishPainted
Housing TypeRhombus
Included BearingRadial Insert Ball
IncludesText
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Load DirectionRadial
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsNone
Max. Temp.50°C
Min. Temp.-30°C
Mount Hole Center-to-center Length65.5 mm
Mount Hole Size6.6 mm
Mounting Bolt SizeM6
Number Of Mounting Holes2
Overall Height58.7 mm
Overall Length81 mm
Overall Width30.5 mm
Rolling Element Rows1
Seal MaterialNitrile Rubber
Self Lubricating BearingNo
Shaft Locking TypeEccentric Collar
Split HousingNot Split
Static Radial Load Capacity4750N
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade100CR6
Bore Diameter17 mm
ClosureDouble Sealed
Expansion TypeFixed
Maximum Temperature50°C
Minimum Temperature-30°C
Number Of Mount Holes2
StandardsGTB14 DIN1680-2

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)5.87
Ship length (cm)8.1
Ship width (cm)3.05
Country of OriginSK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA FLCTE17 Flange Bearing, 2 Bolt, 17 mm Bore, Cast Iron, Eccentric Collar, 81 mm Length
€174.08 /unit