Flat Shipping

Flat Shipping at €24.99 + VAT

INA D10 Ball Thrust Bearing, D10, 1 1/16 Inch Bore Dia, 1 31/32 Inch Outside Dia | CR4NGP

INA D10 Ball Thrust Bearing, 1 1/16 Inch Bore Dia, 1 31/32 Inch Outside Dia

Item: CR4NGP Model: D10Cross Ref: 4ZZR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Bearing
Ball MaterialSteel
Ball Material GradeGrade 100CR6
Bore Dia.1.062"
Cage MaterialSteel
Cage Material GradeSheet Steel
Dynamic Axial Load Capacity6700 lbf.
Housing Washer Bore1.094"
Lubricant MaterialOil
Lubrication OpeningsLubrication Hole
Max. Speed3800 RPM
Max. Temp.250°F
Min. Temp.-20°F
Outside Dia.1.969"
Race FormGrooved
Static Axial Load Capacity13100 lbf.
Thrust Bearing TypeBanded Ball Thrust Bearing
Washer MaterialSteel
Washer Material GradeGrade 100CR6
Width5/8"
Bearing Industry NumberD10
Bore Diameter1 1/16"
Maximum Speed3800 RPM
Maximum Temperature250°F
Minimum Temperature-20°F
Outside Diameter1 31/32"
Overall Width5/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedDynamic Axial Load CapacityStatic Axial Load CapacityHousing Washer BoreCage MaterialWasher MaterialPrice
INA D14 Ball Thrust Bearing, D14, 1 5/16 Inch Bore Dia, 2 11/32 Inch Outside Dia | CR4NDH D141.312"2.344"3200 RPM7200 lbf.15700 lbf.1.344"SteelSteel€122.72
INA D17 Ball Thrust Bearing, D17, 1 1/2 Inch Bore Dia, 2 19/32 Inch Outside Dia | CR4NDJ D171 1/2"2.594"2800 RPM7700 lbf.18300 lbf.1.531"SteelSteel€67.03
INA D18 Ball Thrust Bearing, D18, 1 9/16 Inch Bore Dia, 2 19/32 Inch Outside Dia | CR4NDK D181.562"2.594"2800 RPM7700 lbf.18300 lbf.1.594"SteelSteel€77.74
INA D21 Ball Thrust Bearing, D21, 1 3/4 Inch Bore Dia, 3 3/32 Inch Outside Dia | CR4NDL D211 3/4"3.094"2300 RPM10600 lbf.26500 lbf.1.781"SteelSteel€111.74
INA D19 Ball Thrust Bearing, D19, 1 5/8 Inch Bore Dia, 2 31/32 Inch Outside Dia | CR4NGH D191 5/8"2.969"2400 RPM10300 lbf.25000 lbf.1.656"SteelSteel€94.42
INA D11 Ball Thrust Bearing, D11, 1 1/8 Inch Bore Dia, 2 3/32 Inch Outside Dia | CR4NGJ D111 1/8"2.094"3600 RPM6900 lbf.14000 lbf.1.156"SteelSteel€48.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INA D10 Ball Thrust Bearing, 1 1/16 Inch Bore Dia, 1 31/32 Inch Outside Dia
€63.03 /unit