EATON RGC316038E | BH6PZK

EATON RGC316038E Molded Case Circuit Breaker, Electronic Alsi With Maint. Mode Trip, 3-Pole, 1600A, 600 Vac

Item: BH6PZK Model: RGC316038E
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1600A
Circuit Breaker TypeRG
FrameRG
Frequency Rating50-60 Hz
Height15 1/2"
Interrupt Rating100 kAIC at 480V AC, 200 kAIC at 240V AC
Length9 3/4"
Mfr. SeriesSeries G
Mounting HardwareImperial
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic ALSI With Maintenance Mode
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON RGC316032ZGEC | BH6PVQ RGC316032ZGEC3600V AC-RG-
RFQ
EATON RGC316032E | BH6PVR RGC316032E3600V AC-RG-
RFQ
EATON RGC316032B20ZGEC | BH6PVU RGC316032B20ZGEC3600V AC-RG-
RFQ
EATON RGC316032B20ZGE | BH6PVV RGC316032B20ZGE3600V AC-RG-
RFQ
EATON RGC316032B20E | BH6PVW RGC316032B20E3600V AC-RG-
RFQ
EATON RGC316032B20EC | BH6PVX RGC316032B20EC3600V AC-RG-
RFQ
EATON RGC316033EC | BH6PVY RGC316033EC3600V ACComplete BreakerRG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGC316038E Molded Case Circuit Breaker, Electronic Alsi With Maint. Mode Trip, 3-Pole, 1600A, 600 Vac