Flat Shipping

Flat Shipping at €24.99 + VAT

IN-SINK-ERATOR H-HOT100SN-SS Hot Water Dispenser, Satin Nickel Finish, 0.67 gal Tank Capacity, 11 Inch Height | CR4QCV

INSINKERATOR H-HOT100SN-SS Hot Water Dispenser, Satin Nickel Finish, 0.67 gal Tank Capacity, 11 Inch Height

Item: CR4QCV Model: H-HOT100SN-SSCross Ref: 54DC94
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemDispenser
Automatic ThermostatAdjustable
Current6.5A
Dispenser Depth6 3/4"
Dispenser Tank MaterialStainless Steel
Dispenser Width6 1/8"
Faucet Depth5 3/8"
Faucet FinishSatin Nickel
Faucet Height6 1/4"
Faucet Mount Hole Size1 1/4" to 1 1/2"
IncludesCord, Screws and Mounting Components
Manufacturer Warranty Length3 yrs. Parts and" Home Service
MarketResidential
Operating Voltage115V
Power Consumption750 W
StandardsASSE, ISO 9001, UL LISTED, UPC
Tank Capacity0.67 gal.
Tank Height11"

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
IN-SINK-ERATOR C-1300 Hot Water Dispenser, Chrome Finish, 0.67 gal Tank Capacity, 10 7/8 Inch Height | CR4QCT C-1300C-1300€901.49
IN-SINK-ERATOR H-CLASSIC-SS Hot Water Dispenser, Chrome Finish, 0.67 gal Tank Capacity, 10 7/8 Inch Height, Knob | CR4QCU H-CLASSIC-SSH-CLASSIC-SS€426.54
IN-SINK-ERATOR H-HOT100C-SS Hot Water Dispenser, Chrome Finish, 0.67 gal Tank Capacity, 11 Inch Height, Push Button | CR4QCW H-HOT100C-SSH-HOT100C-SS-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSINKERATOR H-HOT100SN-SS Hot Water Dispenser, Satin Nickel Finish, 0.67 gal Tank Capacity, 11 Inch Height