Flat Shipping

Flat Shipping at €24.99 + VAT

IFM OGD596 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length | CR4LZX

IFM OGD596 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length

Item: CR4LZX Model: OGD596Cross Ref: 801T93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€499.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Case MaterialStainless Steel
Circuit TypePNP
Depth61.7 mm
Electrical ConnectionM12 Connector
Length45.2 mm
Lens AlignmentSide Lens
Light Spot Dimensions Refer ToAt Maximum Range
Max. Load Current100 mA
Measurement Range0.025m to 0.3m
Operating Frequency33 Hz
Operating Temp.-25°C to +50°C
Output ModeNC/No
Overload ProtectionYes
Process Data Analogue2
Process Data Binary2
Required Master Port TypeA
Reverse Polarity ProtectionYes
Sio ModeYes
Type Of LightRed Light
Type Of Short-circuit ProtectionPulsed
Width22.5 mm
Body MaterialStainless Steel
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical Installation TypeDirect Connector
Emitted Sensor LightRed Light
Includes Indicator LightsIndicator Lights Included
Ip RatingIP65, IP67
Load Current - Maximum100 mA
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact Form1NO/1NC
Output Circuit TypePNP
Overall Depth45 mm
Overall Height62 mm
Overall Width23 mm
Product TypePhotoelectric Sensor
Response Time6 ms
Sensing Distance - Maximum300 mm
Sensing Distance - Minimum0 mm
Sensor Body StyleRectangular
Sensor Face OrientationRight Angle
StandardsCE, CULUS, IEC, UKCA
Supply Voltage10-30V DC
Supply Voltage TypeDC-Only
Switching Frequency33 Hz

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.17
Ship length (cm)4.52
Ship width (cm)2.25
Country of OriginDE

Product Variants

ProductModelOperating FrequencyCase MaterialMax. Load CurrentMeasurement RangeOperating Temp.DepthIp RatingElectrical ConnectionPrice
IFM OID200 Cylindrical Distance Sensor, Pnp, M12 Connector, Stainless Steel, 100 mm Length | CR4LZN OID20011 HzStainless Steel0.02 mA0.03m to 2m-25°C to +60°C-IP65, IP67KM12 Connector€253.58
IFM O1D100 Laser Distance Sensor, PNP, M12 Connector, Die-Cast Zinc, 52 mm Length | CR4LZU O1D10050 HzDie Cast Zinc100 mA0.2m to 10m10°C to +60°C59 mmIP67M12 Connector€648.56
IFM O5D100 Laser Distance Sensor, PNP, M12 Connector, Polyamide, 46.8 mm Length | CR4LZV O5D10011 HzPolyamide100 mA0.03m to 2m-25°C to +60°C56 mm-M12 Connector€238.37
IFM OGD583 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length | CR4LZW OGD58311 HzStainless Steel100 mA0.08m to 1.5m-25°C to +60°C61.7 mm-M12 Connector€451.81
IFM O5D101 Rectangular Distance Sensor, Pnp, M12 Connector, Polyamide, 56 mm Length | CR4LZY O5D10133 HzPolyamide0.02 mA0.03m to 2m-25°C to +60°C46.8 mmIP65, IP67KM12 Connector€226.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM OGD596 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length
€499.85 /unit