Flat Shipping

Flat Shipping at €24.99 + VAT

IFM O5D100 Laser Distance Sensor, PNP, M12 Connector, Polyamide, 46.8 mm Length | CR4LZV

IFM O5D100 Laser Distance Sensor, PNP, M12 Connector, Polyamide, 46.8 mm Length

Item: CR4LZV Model: O5D100Cross Ref: 801T90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€333.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Background Suppression AvailableYes
Case MaterialPolyamide
Circuit TypePNP
Depth56 mm
Electrical ConnectionM12 Connector
HousingRectangular
Length46.8 mm
Lens AlignmentSide Lens
Light Spot Dimensions Refer To2m
Max. Load Current100 mA
Measurement Range0.03m to 2m
No. Of Digital Outputs2
Operating Frequency11 Hz
Operating Temp.-25°C to +60°C
Output ModeNC/No
Overload ProtectionYes
Process Data Analogue1
Process Data Binary1
Reverse Polarity ProtectionYes
Short-circuit ProtectionYes
Sio ModeYes
Total Number Of Outputs2
Type Of LightRed Light
Type Of Short-circuit ProtectionPulsed
Width18.2 mm
Body MaterialPolyamide
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical Installation TypeDirect Connector
Emitted Sensor LightRed Light
Includes Indicator LightsIndicator Lights Included
Ip RatingIP65, IP67
Load Current - Maximum100 mA
Number Of Pins4
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact Form1NO/1NC
Output Circuit TypePNP
Overall Depth47 mm
Overall Height56 mm
Overall Width18 mm
Product TypePhotoelectric Sensor
Response Time6.6 ms
Sensing Distance - Maximum2m
Sensing Distance - Minimum0 m
Sensor Body StyleRectangular
Sensor Face OrientationRight Angle
Sensor Switching ModeSelectable Light On/Dark On
StandardsCE, CULUS, IEC, UKCA
Supply Voltage10-30V DC
Supply Voltage TypeDC-Only
Switching Frequency11 Hz

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.6
Ship length (cm)4.68
Ship width (cm)1.82
Country of OriginDE

Product Variants

ProductModelOperating FrequencyCase MaterialMax. Load CurrentMeasurement RangeOperating Temp.DepthIp RatingElectrical ConnectionPrice
IFM OID200 Cylindrical Distance Sensor, Pnp, M12 Connector, Stainless Steel, 100 mm Length | CR4LZN OID20011 HzStainless Steel0.02 mA0.03m to 2m-25°C to +60°C-IP65, IP67KM12 Connector€253.58
IFM O1D100 Laser Distance Sensor, PNP, M12 Connector, Die-Cast Zinc, 52 mm Length | CR4LZU O1D10050 HzDie Cast Zinc100 mA0.2m to 10m10°C to +60°C59 mmIP67M12 Connector€648.56
IFM OGD583 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length | CR4LZW OGD58311 HzStainless Steel100 mA0.08m to 1.5m-25°C to +60°C61.7 mm-M12 Connector€451.81
IFM OGD596 Laser Distance Sensor, PNP, M12 Connector, Stainless Steel, 45.2 mm Length | CR4LZX OGD59633 HzStainless Steel100 mA0.025m to 0.3m-25°C to +50°C61.7 mm-M12 Connector€405.35
IFM O5D101 Rectangular Distance Sensor, Pnp, M12 Connector, Polyamide, 56 mm Length | CR4LZY O5D10133 HzPolyamide0.02 mA0.03m to 2m-25°C to +60°C46.8 mmIP65, IP67KM12 Connector€226.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM O5D100 Laser Distance Sensor, PNP, M12 Connector, Polyamide, 46.8 mm Length
€333.04 /unit