Item | Reader |
Communication Interface | Ethernet |
Current Consumption | 600 mA |
Depth | 45 mm |
Dimensions | 86 mm x 45 mm x 45 mm |
Electrical Design | PNP/NPN |
Features | Integrated Memory Stick, Several Codes And Text Lines Simultaneously |
Field Of View | 184 mm x 138 mm @ 300 mm, 25 mm x 19 mm @ 35 mm, 304 mm x 228 mm @ 500 mm, 604 mm x 453 mm @ 1000 mm |
Housing Finish | Diecast Zinc Powder Coat |
Image Resolution | 1280 px x 960 px |
Legible Fonts | Document, Dot Print, Industrial, OCR A, OCR B, Pharma, Semi, Universal |
Length | 86 mm |
Lens Type | Wide Angle |
Light Type | Red Light |
Max. Ambient Temp. | 50°C |
Maximum Reading Rate | 40 Hz |
Min. Ambient Temp. | -10°C |
Minimum Operating Distance | 35 mm |
Number Of Digital Inputs | 1 |
Number Of Digital Outputs | 2 |
Operating Voltage | 18-30V DC |
Overall Width | 45 mm |
Parameter Setting | Teach Button, Via PC With IFM Vision Assistant |
Protection Features | IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection |
Protocol | Profinet, TCP/IP |
Transmission Rate | 10 Mbps, 100 Mbps |
Wavelength | 617 N-m |
Housing Material | Diecast Zinc Powder Coated |
Overall Depth | 45 mm |
Overall Length | 86 mm |
Standards | CE, COMPLIES WITH 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA |
Type Of Light | Red Light |