Flat Shipping

Flat Shipping at €24.99 + VAT

IFM O2D921 Bar Light Illumination Unit, Bar, 10 mm x 75 mm Field, M12 Connector, 24VDC | CR4LQE

IFM O2D921 Bar Light Illumination Unit, Bar, 10 mm x 75 mm Field, M12 Connector, 24VDC

Item: CR4LQE Model: O2D921Cross Ref: 801TG5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€786.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Body MaterialAluminum Anodized
Current Consumption225 mA
DesignBar
Electrical Connection SizeM12
Illuminated Field10 mm x 75 mm
Length116 mm
Lens MaterialGlass
Light TypeRed Light
Max. Ambient Temp.55°C
Min. Ambient Temp.-10°C
Operating Voltage24V DC
Operation TypeHigh Light Intensity, Normal Light Intensity
Overall Width13 mm
Protection FeaturesIP65, Overheat Protection
Type Of LightRed Light
Wavelength617 N-m
Electrical Connection TypeM12 Connector
Housing MaterialAluminum Black Anodized
Maximum Ambient Temperature55°C
Minimum Ambient Temperature-10°C
Overall Length116 mm
StandardsCE, DIN EN 62471:2008, UKCA
Type Of OperationHigh Light Intensity (Pulsed, Permanent Operation with Cooling Only), Normal Light Intensity (Permanent Operation Possible)

Shipping Info:

Ship weight (kg) 0.1742
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent ConsumptionLight TypeMax. Ambient Temp.Operating VoltageOverall WidthWavelengthLens TypeMinimum Operating DistancePrice
IFM O2D924 Bar Light Illumination Unit, Bar, 10 mm x 150 mm Field, M12 Connector, 24VDC | CR4LQA O2D924460 mARed Light55°C24V DC13 mm617 N-m--€906.05
IFM O2D926 Bar Light Illumination Unit, Bar, 10 mm x 150 mm Field, M12 Connector, 24VDC | CR4LQB O2D926265 mAWhite Light55°C24V DC13 mm---€906.05
IFM O2D925 Bar Light Illumination Unit, Bar, 10 mm x 150 mm Field, M12 Connector, 24VDC | CR4LQC O2D925415 mAInfrared Light55°C24V DC13 mm875 N-m--€906.05
IFM O2D922 Bar Light Illumination Unit, Bar, 10 mm x 75 mm Field, M12 Connector, 24VDC | CR4LQD O2D922185 mAInfrared Light55°C24V DC13 mm875 N-m--€726.48
IFM O2I501 Multicode Reader, Std, Infrared Light, Ethernet, Pnp/Npn | CR4LQF O2I501400 mAInfrared Light50°C18-30V DC45 mm850 N-mStandard85 mm€2,320.30
IFM O2I511 Multicode Reader, Std, Infrared Light, Ethernet, Pnp/Npn | CR4LQG O2I511600 mAInfrared Light50°C18-30V DC45 mm850 N-mStandard85 mm€2,511.96
IFM O2I500 Multicode Reader, Std, Red Light, Ethernet, Pnp/Npn, 10 Mbps-100 Mbps Transmission Rate | CR4LQH O2I500400 mARed Light50°C18-30V DC45 mm617 N-mStandard85 mm€2,320.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM O2D921 Bar Light Illumination Unit, Bar, 10 mm x 75 mm Field, M12 Connector, 24VDC
€786.54 /unit