Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E12355 M12 Circular Connector, B Coded, M12 Male Thread with Straight Connection, 4 Pin Contacts | CR4KYH

IFM E12355 Circular Connector, B Coded, Male Thread with Straight Connection, 4 Pin Contacts

Item: CR4KYH Model: E12355Cross Ref: 787GG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationFieldbus, Profinet
Cable Outside Diameter8 mm
CodingB
Conductor Cross Section Size0.75 sq. mm
Connection FinishGold Plated
Connection TypePlated Contacts
Connector Body TypePin
Connector GenderMale
Connector OrientationStraight
Connector SizeM12
Connector TypeM12 Male Thread With Straight Connection
For Max. Cable Dia.8 mm
Housing FinishNickel Plated
Housing MaterialZinc Die Cast
Includes NutsYes
Ip RatingIP67
Lock TypeScrew Connection
Max. Operating Temp.185°F
Min. Operating Temp.-40°F
Mounting TypeFront Mounting , Male Thread
Nominal Current4A
Nominal Voltage45V AC/70V DC
Number Of Contacts4
Number Of Poles4
ShieldedYes
Temp. Range-40°F to +185°F
Thread SizeM12
Voltage Rating45V AC/70V DC
Connector ApplicationB Coded For Profibus & Interbus
Connector ConfigurationM12 Male Thread
HousingNickel Plated Zinc Die Cast
Includes NutYes
Locking StyleScrew Connection
Maximum Operating Temperature185°F
Minimum Operating Temperature-40°F
Mounting StyleMale Thread
Pole TypePin
StandardsCE
Temperature Range-40°F to +185°F
Wire Size0.75 sq. mm
Wiring TypeScrew Terminals

Shipping Info:

Ship weight (kg) 2.853
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Number Of PolesConnector Body TypeHousing MaterialVoltage RatingMounting TypeConductor Cross Section SizePrice
IFM EVC811 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXC EVC811-13°F194°F4SocketNylon250V AC/300V DCFront Mounting1.04 sq. mm€26.04
IFM E18061 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXD E18061-13°F185°F4SocketNylon250V DCFront Mounting0.34 sq. mm€32.16
IFM EVF570 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXE EVF570-13°F212°F5SocketNylon60V AC/DCFront Mounting1.04 sq. mm€39.81
IFM EVC815 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXF EVC815-13°F194°F5SocketNylon60V AC/DCFront Mounting1.04 sq. mm€29.08
IFM E11510 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXG E11510-13°F185°F4SocketNylon10-30V DCFront Mounting0.75 sq. mm€33.90
IFM E11252 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXH E11252-40°F185°F4SocketPolyester45V AC/70V DCFront Mounting0.75 sq. mm€36.75
IFM EVF566 M12 Circular Connector, A Coded, M12 Female Thread with 90 Deg. Angled Connection | CR4KXJ EVF566-13°F212°F4SocketNylon250V AC/300V DCFront Mounting1.04 sq. mm€38.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E12355 Circular Connector, B Coded, Male Thread with Straight Connection, 4 Pin Contacts
€30.82 /unit