Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER SNHX1205ANN-K88 WK10 Carbide Milling Insert Snh x 1205ann-k88 | AD4ZZK 44U023

WALTER TOOLS SNHX1205ANN-K88 WK10 5623748 Carbide Milling Insert Snh x 1205ann-k88

Item: AD4ZZK Model: SNHX1205ANN-K88 WK10Cross Ref: 44U023 / 5623748
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberSNHX1205ANN-K88 WK10
Chip-breaker88
CoatingUncoated
Cutting DirectionRight Hand
GradeGrade WK10
Inscribed Circle1/2"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.059"
Rake
ShapeSquare
StyleNegative
Thickness0.252"
Workpiece MaterialCast Iron
Ansi CodeSNHX1205ANN-K88 WK10
Corner Radius1/32"
Cutting ApplicationMilling
Cutting Edge Length12.7 mm
Insert Holding TypeScrew Held
Insert StyleSNHX
Iso NumberSNHX1205ANN-K88 WK10
Manufacturer GradeWK10
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.18
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelAnsi NumberCoatingGradeWorkpiece MaterialInscribed CircleThicknessNo. Of EdgesChip-breakerPrice
WALTER SNHX1205ANN-K88 WXN15 Carbide Milling Insert Snh x 1205ann-k88 | AD4ZZL 44U024 SNHX1205ANN-K88 WXN15SNHX1205ANN-K88 WXN15PVDGrade WXN15Non Ferrous Materials1/2"0.252"888€33.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS SNHX1205ANN-K88 WK10 5623748 Carbide Milling Insert Snh x 1205ann-k88
€32.02 /unit