Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E11552 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KYY

IFM E11552 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection

Item: CR4KYY Model: E11552Cross Ref: 787GH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationDC Power, Gigabit Internet, Sensors, Signal
CodingA
Connection FinishGold Plated
Connection TypePlated Contacts
Connector Body TypeSocket
Connector GenderFemale
Connector OrientationStraight
Connector SizeM8
Connector TypeM8 Female Thread With Straight Connection
For Max. Cable Dia.5 mm
Housing MaterialNylon
Includes NutsYes
Ip RatingIP68
Max. Operating Temp.194°F
Min. Operating Temp.-13°F
Mounting TypeFemale Thread
Nominal Current4A
Nominal Voltage45V AC/70V DC
Number Of Contacts3
Number Of Poles3
Temp. Range-13°F to +194°F
Thread SizeM8
Voltage Rating45V AC/70V DC
Connector ApplicationA Coded For Signal, Low Power, And Gigabit Data
Connector ConfigurationM8 Female Thread With Straight Connection
HousingNylon
Includes NutYes
Maximum Operating Temperature194°F
Minimum Operating Temperature-13°F
Mounting StyleFemale Thread
Pole TypeSocket
Temperature Range-13°F to +194°F

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Number Of PolesConnector Body TypeHousing MaterialVoltage RatingMounting TypeNumber Of ContactsPrice
IFM E12463 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZA E12463-40°F185°F3SocketNylon, Polyester30V AC/DCFemale Thread3€24.95
IFM E12464 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZB E12464-40°F185°F4SocketNylon, Polyester30V AC/DCFemale Thread4€26.04
IFM E10919 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZC E10919-13°F185°F3PinNylon60V DCMale Thread3€27.10
IFM L33600 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZD L33600-13°F194°F3PinBrass60V AC/75V DCMale Thread3€29.08
IFM E11255 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 4 Pin Contacts | CR4KZF E11255-13°F185°F4PinNylon30V DCMale Thread4€29.40
IFM E11550 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZN E11550-13°F194°F3PinNylon50V AC/75V DCMale Thread3€26.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E11552 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection
€27.29 /unit