Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E11255 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 4 Pin Contacts | CR4KZF

IFM E11255 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 4 Pin Contacts

Item: CR4KZF Model: E11255Cross Ref: 787GG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationDC Power, Gigabit Internet, Sensors, Signal
Cable Outside Diameter5 mm
CodingA
Connection FinishGold Plated
Connection TypePlated Contacts
Connector Body TypePin
Connector GenderMale
Connector OrientationStraight
Connector SizeM8
Connector TypeM8 Male Thread With Straight Connection
For Max. Cable Dia.5 mm
HousingNylon
Housing MaterialNylon
Includes NutsYes
Ip RatingIP67
Lock TypeScrew Connection
Max. Operating Temp.185°F
Min. Operating Temp.-13°F
Mounting TypeMale Thread
Nominal Voltage30V DC
Number Of Contacts4
Number Of Poles4
Temp. Range-13°F to +185°F
Thread SizeM8
Voltage Rating30V DC
Connector ApplicationA Coded For Signal, Low Power, And Gigabit Data
Connector ConfigurationM8 Male Thread With Straight Connection
Includes NutYes
Locking StyleScrew Connection
Maximum Operating Temperature185°F
Minimum Operating Temperature-13°F
Mounting StyleMale Thread
Pole TypePin
StandardsCE
Temperature Range-13°F to +185°F
Wiring TypeScrew Terminals

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Number Of PolesConnector Body TypeHousing MaterialVoltage RatingMounting TypeNumber Of ContactsPrice
IFM E11552 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KYY E11552-13°F194°F3SocketNylon45V AC/70V DCFemale Thread3€26.04
IFM E12463 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZA E12463-40°F185°F3SocketNylon, Polyester30V AC/DCFemale Thread3€24.95
IFM E12464 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZB E12464-40°F185°F4SocketNylon, Polyester30V AC/DCFemale Thread4€26.04
IFM E10919 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZC E10919-13°F185°F3PinNylon60V DCMale Thread3€27.10
IFM L33600 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZD L33600-13°F194°F3PinBrass60V AC/75V DCMale Thread3€29.08
IFM E11550 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZN E11550-13°F194°F3PinNylon50V AC/75V DCMale Thread3€26.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E11255 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 4 Pin Contacts
€28.95 /unit