Flat Shipping

Flat Shipping at €24.99 + VAT

IFM E11550 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZN

IFM E11550 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts

Item: CR4KZN Model: E11550Cross Ref: 787GF0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationDC Power, Gigabit Internet, Sensors, Signal
Cable Outside Diameter5 mm
CodingA
Connection FinishGold Plated
Connection TypePlated Contacts
Connector Body TypePin
Connector GenderMale
Connector OrientationStraight
Connector SizeM8
Connector TypeM8 Male Thread With Straight Connection
For Max. Cable Dia.5 mm
HousingNylon
Housing MaterialNylon
Includes NutsYes
Ip RatingIP68
Max. Operating Temp.194°F
Min. Operating Temp.-13°F
Mounting TypeMale Thread
Nominal Current4A
Nominal Voltage50V AC/75V DC
Number Of Contacts3
Number Of Poles3
Temp. Range-13°F to +194°F
Thread SizeM8
Voltage Rating50V AC/75V DC
Connector ApplicationA Coded For Signal, Low Power, And Gigabit Data
Connector ConfigurationM8 Male Thread With Straight Connection
Includes NutYes
Maximum Operating Temperature194°F
Minimum Operating Temperature-13°F
Mounting StyleMale Thread
Pole TypePin
Temperature Range-13°F to +194°F
Wiring TypeIDC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Operating Temp.Max. Operating Temp.Number Of PolesConnector Body TypeHousing MaterialVoltage RatingMounting TypeNumber Of ContactsPrice
IFM E11552 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KYY E11552-13°F194°F3SocketNylon45V AC/70V DCFemale Thread3€26.04
IFM E12463 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZA E12463-40°F185°F3SocketNylon, Polyester30V AC/DCFemale Thread3€24.95
IFM E12464 M8 Circular Connector, A Coded, M8 Female Thread with Straight Connection | CR4KZB E12464-40°F185°F4SocketNylon, Polyester30V AC/DCFemale Thread4€26.04
IFM E10919 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZC E10919-13°F185°F3PinNylon60V DCMale Thread3€27.10
IFM L33600 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts | CR4KZD L33600-13°F194°F3PinBrass60V AC/75V DCMale Thread3€29.08
IFM E11255 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 4 Pin Contacts | CR4KZF E11255-13°F185°F4PinNylon30V DCMale Thread4€29.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IFM E11550 M8 Circular Connector, A Coded, M8 Male Thread with Straight Connection, 3 Pin Contacts