Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IDEAL 33-700 Modular Plug Kit | AE4LMX 5LH88

IDEAL 33-700 Modular Plug Kit

Item: AE4LMX Model: 33-700Cross Ref: 5LH88
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelephone Modular Plug Crimper Kit
ActionManual
Action TypeManual
CutYes
Connectors Included10 RJ11 Modular Plugs, 20 RJ45
Crimper StyleRatcheting Crimper
Crimping CapacityRJ-11, RJ-12, RJ-14, RJ-45
FeaturesCompact, Lighter
For Cable TypeCat 5e, Cat 6, STP, UTP
For Connector TypeF Connectors
Grip StyleDeluxe Cushion
InsulatedNo
Maximum Compatible Wire Size22 AWG
Minimum Compatible Wire Size26 AWG
Overall Length8"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)15.24
HS code8205595560
Country of OriginTW

Product Details:

    • Strips (Yes)

Product Variants

ProductModelActionCutAction TypePrice
IDEAL 33-750 Plug Crimper Kit | AE4LMY 5LH89 33-750ManualYesManual€184.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 33-700 Modular Plug Kit
€103.55 /unit