Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL 33-750 Plug Crimper Kit | AE4LMY 5LH89

IDEAL 33-750 Plug Crimper Kit

Item: AE4LMY Model: 33-750Cross Ref: 5LH89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelephone Modular Plug Crimper Kit
ActionManual
Action TypeManual
CutYes
Connectors Included50 RJ45 Modular Plugs
Crimper StyleRatcheting Crimper
Crimping CapacityRJ-11, RJ-12, RJ-14, RJ-45
For Cable TypeCat5, Cat5e, Cat6
For Connector TypeRJ-45
Grip StyleDeluxe Cushion
InsulatedNo
Maximum Compatible Wire Size22 AWG
Minimum Compatible Wire Size26 AWG
Overall Length8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.84
Ship length (cm)27.43
Ship width (cm)19.81
HS code8206000000
Country of OriginUS

Product Details:

    • Strips (Yes)

Product Variants

ProductModelActionCutAction TypePrice
IDEAL 33-700 Modular Plug Kit | AE4LMX 5LH88 33-700ManualYesManual€86.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 33-750 Plug Crimper Kit
€214.84 /unit