Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 2224P-4 Extruded Branch Tee, Brass, 1/4 Inch x 1/4 Inch x 1/4 Inch Fitting Pipe Size | CT7CVW

PARKER 2224P-4 Extruded Branch Tee, Brass, 1/4 x 1/4 x 1/4 Inch Pipe

Item: CT7CVW Model: 2224P-4Cross Ref: 60WH35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBranch Tee
ApplicationAir, Non-Potable Water
Basic Fitting ShapeTEE
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
Fitting Side C GenderMale
Fitting Side C Nominal Pipe Size1/4"
Fitting Side C TypeNPT
GradeGrade C37700
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length2 1/4"
Pipe Fitting MaterialBrass
Specific Fitting ShapeExtruded Branch Tee
Material GradeC37700
Maximum Operating Pressure1000 psi
StandardsSAE J530, SAE J531

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)5.72
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side C Nominal Pipe SizeApplicationMax. Operating PressureFitting MaterialSpecific Fitting ShapePrice
PARKER 2224P-2 Extruded Branch Tee, Brass, 1/8 Inch x 1/8 Inch x 1/8 Inch Fitting Pipe Size | CT7CVV 2224P-21.562"1/8"1/8"1/8"Air, Non-Potable Water1000 psiBrassExtruded Branch Tee€5.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 2224P-4 Extruded Branch Tee, Brass, 1/4 x 1/4 x 1/4 Inch Pipe
€12.29 /unit