HUSQVARNA K970 Power Cutter 2-Cycle Wet/Dry Cut 6.1 HP | AB9QPE 2ETP8

HUSQVARNA K970 Power Cutter, 2 Cycle, Wet / Dry Cut, 6.1 HP Motor, SmartTension

Item: AB9QPE Model: K970Cross Ref: 2ETP8
In Stock

Get it by Friday, Jun 13

€2,444.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Cutter
Arbor ShapeRound
Arbor Size1"
Blade Dia.16"
Corded/cordlessCordless
Cutting TypeDry, Wet
Depth Of Cut6"
Engine BrandHusqvarna
Engine Displacement94 cc
Engine TypeTwo Stroke
FeaturesActive Air Filtration(Tm), Dual Charge, Durastarter(Tm), Smartcarb(Tm)
Fuel Tank Capacity32 oz.
Fuel TypeGasoline
Height18 1/4"
Hp6 1/10 hp
IncludesWet Cutting Kit
Length28"
Max. Rpm4700 RPM
Power SourceGas Powered
Tool StyleHandheld
Tool Weight25.3 lbs.
Variable SpeedNo
Width9 1/2"
Horsepower6.5 hp
Max. Blade Speed4700 RPM
Max. Cutting Depth6"
Motor Type2-Stroke Engine
Start TypePull-Cord (Recoil)

Shipping Info:

Ship weight (kg) 14.3325
Ship height (cm)48.77
Ship length (cm)80.01
Ship width (cm)27.43
HS code8467891000
Country of OriginSE

Product Details:

    • Designed for cutting, shaping and carving logs, metals or plastics in the manufacturing, construction and woodworking industries
    • Features semi-automatic SmartTension mechanism which reduces the risk of over or under belt tensioning
    • Cylindrical design and muffler with heat deflector help withstand harsh industrial environments and fuel variations
    • Digital ignition system with decompression valve and air purge ensures a smooth and easy start
    • Comes equipped with a wet cutting kit to ensure minimum dust and a progressive water valve for efficient utilisation of water

Product Variants

ProductModelCutting TypeBlade Dia.Depth Of CutMax. RpmCorded/wirelessPrice
HUSQVARNA K760CNB Power Cutter 2-cycle Gasoline Wet Cut | AB9QPF 2ETP9 K760CNBWet9"2 3/4"4875 RPM-€3,197.28
HUSQVARNA K4000 WET Handheld Concrete Saw, 14 Inch Blade Dia., 5 Inch Cut Depth, Electric, 2.4 HP | CD3VMN 462R81 K4000 WETWet14"5"4500 RPMCorded€1,361.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA K970 Power Cutter, 2 Cycle, Wet / Dry Cut, 6.1 HP Motor, SmartTension
€2,444.85 /unit