Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WO-14X16 Double Open End Wrench Non-sparking 14 x 16mm | AF7LZE 21XW48

AMPCO METAL WO-14X16 Double Open End Wrench Non-sparking 14 x 16mm

Item: AF7LZE Model: WO-14X16Cross Ref: 21XW48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Open End Wrench
FinishNatural
Head Angle15°
Head Size14 mm x 16 mm
MaterialNickel Aluminum Bronze
Overall Length6 1/2"
Sae Or MetricMetric
Size14 mm x 16 mm
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-magneticYes
NonsparkingYes
Opening Angle (deg.)15°
Opening TypeRounded
RatchetingNo
ReversingNo
Single End/double EndDouble End
StandardsFM APPROVED
Tether StyleTether Capable
Weight0.3 lbs.
Wrench Length StyleStandard
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.78
Ship length (cm)18.54
Ship width (cm)5.08
HS code8204110030

Product Variants

ProductModelHead SizeOverall LengthMaterialSizeFinishSae Or MetricPrice
AMPCO WO-24X30 Double Open End Wrench Non-sparking 24 x 30mm | AB6LNT 21XW69 WO-24X3024 mm x 30 mm10 1/4"Nickel Aluminum Bronze24 mm x 30 mmNaturalMetric€161.54
AMPCO WO-36X41 Double Open End Wrench Non-sparking 36 x 41mm | AB6LNU 21XW79 WO-36X4136 mm x 41 mm14 3/8"Nickel Aluminum Bronze36 mm x 41 mmNaturalMetric€286.42
AMPCO WO-32X36 Double Open End Wrench Non-sparking 30 x 36mm | AD6MJV 46C096 WO-32X3630 mm x 36 mm12 1/4"Nickel Aluminum Bronze30 mm x 36 mmNaturalMetric€188.53
AMPCO WO-6X7 Double Open End Wrench Non-sparking 6 x 7mm | AD6MKA 46C102 WO-6X76 mm x 7 mm3.938"Nickel Aluminum Bronze6 mm x 7 mmNaturalMetric€53.38
AMPCO WO-8X10 Double Open End Wrench Non-sparking 8 x 10mm | AD6MKB 46C103 WO-8X108 mm x 10 mm5"Nickel Aluminum Bronze8 mm x 10 mmNaturalMetric€78.44
AMPCO WO-19X24 Double Open End Wrench Non-sparking 19 x 24mm | AD6MKE 46C106 WO-19X2419 mm x 24 mm8"Nickel Aluminum Bronze19 mm x 24 mmNaturalMetric€112.44
AMPCO WO-10X12 Non-sparking Open End Wrench 10 x 12mm 5 L | AD9GCJ 4RPE3 WO-10X1210 mm x 12 mm5"Aluminum, Bronze10 mm x 12 mmNaturalMetric€89.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WO-14X16 Double Open End Wrench Non-sparking 14 x 16mm
€105.48 /unit