Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 520IHE3 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 40V | CR4HHU

HUSQVARNA 520IHE3 Hedge Trimmer, Double-Sided Hedge Trimmer, 40V

Item: CR4HHU Model: 520IHE3Cross Ref: 799Z56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€677.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Battery Amps2-31.1 Ah
Battery Charger IncludedNo
Battery TypeLithium-Ion
Battery Voltage40V
Blade TypeDouble Sided Hedge Trimmer
Charge Time150 min.
Engine40V
Bare Tool/battery IncludedBare Tool
Battery PlatformMAX
Blade Length22"
Cutting Width22"
Equivalent Gas Engine Displacement20 cc
Kit ContentsTool Only
Motor TypeBrushless
Power SourceBattery Powered
Sound Level95 dbA
Tool Length89 3/8"
Tool Series502 Series Professional
Tool Weight9 lbs.
Voltage40V

Shipping Info:

Ship weight (kg) 7.1428
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEngineEngine DisplacementBar LengthFuel Tank CapacityHpBlade TypeBattery VoltageBattery TypePrice
HUSQVARNA 122HD60 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 2 Stroke | CR4HHQ 122HD602 Stroke1.3 cu. in.-10.14 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€581.12
HUSQVARNA 522HDR75S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 24 Inch Bar Length, 2 Stroke, 1.3 cu in | CR4HHR 522HDR75S2 Stroke1.3 cu. in.24"15.2 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€855.11
HUSQVARNA 525HF3S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 32 Inch Bar Length, 2 Stroke | CR4HHT 525HF3S2 Stroke25.4 cc32"17.25 fl. oz.1 1/5 hpDouble Sided Hedge Trimmer--€817.41
HUSQVARNA 322HD60 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke | CR4HHV 322HD602 Stroke1.3 cu. in.60cm10.14 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€707.05
HUSQVARNA 525HE3 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke, 1.55 cu in | CR4HHW 525HE32 Stroke1.55 cu. in.60cm17.25 fl. oz.1 3/10 hpDouble Sided Hedge Trimmer--€894.79
HUSQVARNA 525HE4 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke, 25.4 cu cm | CR4HHX 525HE42 Stroke25 cc60cm0.5L1 17/50 hpDouble Sided Hedge Trimmer--€971.73
HUSQVARNA 522HD60S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 24 Inch Bar Length, 2 Stroke, 21.7 cu cm | CR4HHZ 522HD60S2 Stroke21.3 cc24"0.45L4/5 hpDouble Sided Hedge Trimmer--€894.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 520IHE3 Hedge Trimmer, Double-Sided Hedge Trimmer, 40V
€677.93 /unit