Flat Shipping

Flat Shipping at €24.99 + VAT

RICE LAKE 12445MV Calibration Weight Set 500 To 1mg | AF4REP 9GER6

RICE LAKE 12445MV Calibration Weight Set 500 To 1mg

Item: AF4REP Model: 12445MVCross Ref: 9GER6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,294.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight Set
Calibration CertificateMass Value Certificate
Calibration Weight StyleLeaf
ComplianceASTM
FinishPolish
MaterialStainless Steel
Nominal Mass1 mg to 500 mg
Number Of Pieces12
Calibration Weight ClassClass 1
Calibration Weight Compliance AgencyASTM
Calibration Weight MaterialStainless Steel
IncludesCase, Glove, Tweezer
Item - Calibration WeightsCalibration Weight Kit
Measurement TypeMetric

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)17.78
HS code8423900080
Country of OriginUS

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificatePrice
APPROVED VENDOR 4LMU6 Calibration Weight Set 50g To 10mg | AD8PTV 4LMU610g to 50 mgScrew Knob And LeafStatement Of Accuracy€673.00
APPROVED VENDOR 4LMU8 Calibration Weight Set 100 To 1g | AD8PTW 4LMU8100g to 1gScrew KnobTraceable Report€727.69
RICE LAKE 82642MV Calibration Weight Set 50g Polished | AF3VEX 8DHY2 82642MV50gScrew KnobMass Value Certificate€139.61
RICE LAKE 11838MV Calibration Weight Set 500 To 1mg | AF3VMQ 8DK38 11838MV1 mg to 500 mgLeafMass Value Certificate€714.93
RICE LAKE 80504CA Calibration Weight Set 2mg Polished | AF3VUR 8DL38 80504CA2 mgLeafStatement Of Accuracy€33.32
RICE LAKE 80481CA Calibration Weight Set 1mg Polished | AF3WDQ 8DMX3 80481CA1 mgLeafStatement Of Accuracy€43.09
RICE LAKE 82640MV Calibration Weight Set 200g Polished | AF3WDR 8DMX7 82640MV200gScrew KnobMass Value Certificate€222.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RICE LAKE 12445MV Calibration Weight Set 500 To 1mg
€1,294.87 /unit