Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 525HF3S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 32 Inch Bar Length, 2 Stroke | CR4HHT

HUSQVARNA 525HF3S Hedge Trimmer, Double-Sided Hedge Trimmer, 32 Inch Bar Length, 2 Stroke

Item: CR4HHT Model: 525HF3SCross Ref: 799Z48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€773.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Bar Length32"
Blade Length25 9/16"
Blade TypeDouble Sided Hedge Trimmer
Cutting Width25 9/16"
Engine2 Stroke
Engine BrandHusqvarna
Engine Displacement25.4 cc
Fuel Tank Capacity17.25 fl. oz.
Hp1 1/5 hp , 1 21/100 hp
Sound Level105 dBA
Start TypeElectric
Tool Series500 Series
Carb CompliantCARB Compliant
Power SourceGas Powered
Tool Weight13.4 lbs.

Shipping Info:

Ship weight (kg) 8.4465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelEngineEngine DisplacementBar LengthFuel Tank CapacityHpBlade TypeBattery VoltageBattery TypePrice
HUSQVARNA 122HD60 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 2 Stroke | CR4HHQ 122HD602 Stroke1.3 cu. in.-10.14 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€581.12
HUSQVARNA 522HDR75S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 24 Inch Bar Length, 2 Stroke, 1.3 cu in | CR4HHR 522HDR75S2 Stroke1.3 cu. in.24"15.2 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€855.11
HUSQVARNA 520IHE3 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 40V | CR4HHU 520IHE340V----Double Sided Hedge Trimmer40VLithium-Ion€716.21
HUSQVARNA 322HD60 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke | CR4HHV 322HD602 Stroke1.3 cu. in.60cm10.14 fl. oz.4/5 hpDouble Sided Hedge Trimmer--€707.05
HUSQVARNA 525HE3 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke, 1.55 cu in | CR4HHW 525HE32 Stroke1.55 cu. in.60cm17.25 fl. oz.1 3/10 hpDouble Sided Hedge Trimmer--€894.79
HUSQVARNA 525HE4 Hedge Tri mmer, Double-Sided Hedge Tri mmer, 60 cm Bar Length, 2 Stroke, 25.4 cu cm | CR4HHX 525HE42 Stroke25 cc60cm0.5L1 17/50 hpDouble Sided Hedge Trimmer--€971.73
HUSQVARNA 522HD60S Hedge Tri mmer, Double-Sided Hedge Tri mmer, 24 Inch Bar Length, 2 Stroke, 21.7 cu cm | CR4HHZ 522HD60S2 Stroke21.3 cc24"0.45L4/5 hpDouble Sided Hedge Trimmer--€894.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 525HF3S Hedge Trimmer, Double-Sided Hedge Trimmer, 32 Inch Bar Length, 2 Stroke
€773.97 /unit