HUSKY RGW1205 Aisle Guard, 144 Inch X 1 Inch X 60 Inch, 8 Ga, Steel, Powder Coated, Gray | CR4GNF

HUSKY RGW1205 Aisle Guard, 144 Inch X 1 Inch X 60 Inch, 8 Ga, Steel, Powder Coated, Gray

Item: CR4GNF Model: RGW1205Cross Ref: 1LWX1
In Stock

Get it by Tuesday, Jun 10

€518.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
ColorGray
FinishPowder Coat
Gauge8 ga.
Includes HardwareNo
MaterialSteel
Number Of Panels1
Overall Depth1"
Overall Height60"
Overall Width144"

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthColorIncludes HardwareFinishGaugeNumber Of PanelsPrice
HUSKY RC0000 Aisle Guard Mounting Clip, 1/4 Inch X 1/2 Inch X 1 Inch, Steel, Powder Coated, Black | CR4GNC RC00001"1/4"1/2"BlackYesPowder Coat--€11.60
HUSKY RC0400 Aisle Guard Offset Mounting Clip, 4 Inch X 4 Inch X 1 Inch, Steel, Powder Coated, Black | CR4GND RC04001"4"4"BlackYesPowder Coat--€13.00
HUSKY RC0600 Aisle Guard Offset Mounting Clip, 6 Inch X 6 Inch X 1 Inch, Steel, Powder Coated, Black | CR4GNE RC06001"6"6"BlackYesPowder Coat--€13.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY RGW1205 Aisle Guard, 144 Inch X 1 Inch X 60 Inch, 8 Ga, Steel, Powder Coated, Gray
€518.39 /unit