Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 62PTC-6-4 Union, Brass, Push-to-Connect x Push-to-Connect, For 3/8 Inch x 1/4 Inch Tube OD | CT7LKQ

PARKER 62PTC-6-4 Union, Brass, Push-to-Connect x Push-to-Connect, For 3/8 Inch x 1/4 Inch Tube OD

Item: CT7LKQ Model: 62PTC-6-4Cross Ref: 499L48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationAir
ColorSilver
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Dia.3/8"
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1/4"
Gasket MaterialBuna N
Hex Size3/4"
Includes Pre-applied Thread SealantNo
Length1.562" , 1.57"
Max. Operating Temp.200°F
Max. Pressure250 psi
Min. Operating Temp.40°F
Overall Length1 9/16"
Release Ring MaterialBuna N
Release TypeButton
Resistance PropertiesImpact Resistant
Specific Fitting ShapeStraight Connector
Sub-brandPrestomatic
System Of MeasurementImperial
Tube Size3/8"
Maximum Operating Pressure250 psi
StandardsDOT FMVSS 571.106, SAE J2494, SAE J2494-3

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.91
Ship length (cm)3.97
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureFitting MaterialColorSpecific Fitting ShapeFitting Side A Connection TypePrice
PARKER 62PMT-6 Union 3/8 In | AA3GKY 11K689 62PMT-63/8"-40°F to +200°F------€15.04
PARKER 62PMT-8 Union 1/2 In | AA3GLA 11K691 62PMT-81/2"-40°F to +200°F------€19.28
PARKER 10SC10-B Union Brass A-lok x A-lok 5/8in | AB2ZUR 1PZT6 10SC10-B5/8"-40°F to +400°F--Brass--Compression€62.07
PARKER 10-10 HBZ-B Union Brass Cpi x Cpi 5/8in | AB2ZWR 1PZY9 10-10 HBZ-B5/8"-40°F to +400°F--Brass--Compression€61.16
PARKER 4SC4-S Union Carbon Steel Compression 1/4in | AB4CJZ 1WVU9 4SC4-S1/4"-20°F to +800°FCompression8000 psiCarbon Steel--Compression€25.55
PARKER 4 HLO-S Union Zinc Plated Steel Orfs x Orfs 1/4in | AB4DRD 1XCC2 4 HLO-S1/4"-30°F to +250°F-9200 psi----€9.54
PARKER 6 HLO-S Union Zinc Plated Steel Orfs x Orfs 3/8in | AB4DRE 1XCC4 6 HLO-S3/8"-30°F to +250°F-9200 psi----€9.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62PTC-6-4 Union, Brass, Push-to-Connect x Push-to-Connect, For 3/8 Inch x 1/4 Inch Tube OD
€31.01 /unit