SALSBURY INDUSTRIES 3313R-BLK-U Regency Cbu Usps Access 13 Doors Black | AG3MQP 33MC77

SALSBURY INDUSTRIES 3313R-BLK-U Regency Cbu Usps Access 13 Doors Black

Item: AG3MQP Model: 3313R-BLK-UCross Ref: 33MC77
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,442.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegency Cluster Box Unit
Box MaterialAluminum
ColorBlack
Depth18 1/2"
Door MaterialAluminum
FinishPowder Coat
Height71 3/4"
LoadingFront
MountingPedestal
Net Weight205 lbs.
Number Of Doors13
OrientationHorizontal
Post Height14 1/2"
Post MaterialAluminum
Post Thickness12"
Slot Capacity11 3/4" x 3/4"
TypeUSPS Access
Width31"
Ada ComplianceADA Compliant
Loading LocationFront
LockabilityLockable
MaterialAluminum
Mounting StylePedestal
Overall Depth18 1/2"
Overall Height71 3/4"
Overall Width31"
Post Diameter12"
Product TypeCluster Box Unit
Slot Width11 3/4"
StandardsISO 9001: 2015
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 90.9
Ship height (cm)182.25
Ship length (cm)46.99
Ship width (cm)78.74
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of DoorsColorNet WeightPost HeightTypeMountingOrientationHeightPrice
SALSBURY INDUSTRIES 3308R-BLK-U Regency Cbu Usps Access 8 Doors Black | AG3MNC 33MC16 3308R-BLK-U8Black190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,330.00
RFQ
SALSBURY INDUSTRIES 3308R-BRZ-U Regency Cbu Usps Access 8 Doors Bronze | AG3MND 33MC17 3308R-BRZ-U8Bronze190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,330.00
RFQ
SALSBURY INDUSTRIES 3308R-GRN-U Regency Cbu Usps Access 8 Doors Green | AG3MNE 33MC18 3308R-GRN-U8Green190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,330.00
RFQ
SALSBURY INDUSTRIES 3308R-SAN-U Regency Cbu Usps Access 8 Doors Sand | AG3MNF 33MC19 3308R-SAN-U8Sandstone190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,330.00
RFQ
SALSBURY INDUSTRIES 3308R-WHT-U Regency Cbu Usps Access 8 Doors White | AG3MNG 33MC20 3308R-WHT-U8White190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,330.00
RFQ
SALSBURY INDUSTRIES 3312R-BLK-U Regency Cbu Usps Access 12 Doors Black | AG3MPQ 33MC55 3312R-BLK-U12Black190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,375.00
RFQ
SALSBURY INDUSTRIES 3312R-BRZ-U Regency Cbu Usps Access 12 Doors Bronze | AG3MPR 33MC56 3312R-BRZ-U12Bronze190 lbs.28 1/2"USPS AccessPedestalHorizontal71 3/4"€3,375.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3313R-BLK-U Regency Cbu Usps Access 13 Doors Black
€3,442.50 /unit