HUSKY IU18480120 Welded Upright Frame 48 D x 120 H Green | AB2AHM 1KBC8

HUSKY IU18480120 Welded Upright Frame 48 D x 120 H Green

Item: AB2AHM Model: IU18480120Cross Ref: 1KBC8
In Stock

Get it by Tuesday, Jun 10

€146.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Upright Frame
ColorGreen
Depth48"
FinishPolyurethane Coat
Footplates4" x 4 1/4"
Height120"
Load Capacity19380 lbs.
MaterialSteel
MountingFloor Mount
Overall Depth48"
Overall Height120"
Includes3" x 1 5/8" Post
Upright Gauge14 ga.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)7.62
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorHeightOverall HeightDepthOverall DepthLoad CapacityMaterialFinishPrice
HUSKY IU18360096 Welded Upright Frame 36 D x 96 H Green | AB2AHE 1KBC1 IU18360096Green96"96"36"36"19380 lbs.SteelPolyurethane Coat€106.71
RFQ
HUSKY IU18360144 Welded Upright Frame 36 D x 144 H Green | AB2AHF 1KBC2 IU18360144Green144"144"36"36"19380 lbs.SteelPolyurethane Coat€155.08
HUSKY IU18420096 Welded Upright Frame 42 D x 96 H Green | AB2AHG 1KBC3 IU18420096Green96"96"42"42"19380 lbs.SteelPolyurethane Coat€109.70
RFQ
HUSKY IU18420120 Welded Upright Frame 42 D x 120 H Green | AB2AHH 1KBC4 IU18420120Green120"120"42"42"19380 lbs.SteelPolyurethane Coat€141.87
HUSKY IU18420144 Welded Upright Frame, 42" Depth X 144" Height X 3" Width, Green, 19380 lbs Load Capacity | AB2AHJ 1KBC5 IU18420144Green144"144"42"42"19380 lbs.SteelPolyurethane Coat€159.20
HUSKY IU18420192 Welded Upright Frame 42 D x 192 H Green | AB2AHK 1KBC6 IU18420192Green192"192"42"42"19380 lbs.SteelPolyurethane Coat€208.36
HUSKY IU18480096 Welded Upright Frame 48 D x 96 H Green | AB2AHL 1KBC7 IU18480096Green96"96"48"48"19380 lbs.SteelPolyurethane Coat€113.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY IU18480120 Welded Upright Frame 48 D x 120 H Green
€146.67 /unit