HUSKY IU18420096 Welded Upright Frame 42 D x 96 H Green | AB2AHG 1KBC3

HUSKY IU18420096 Welded Upright Frame 42 D x 96 H Green

Item: AB2AHG Model: IU18420096Cross Ref: 1KBC3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€109.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Upright Frame
ColorGreen
Depth42"
FinishPolyurethane Coat
Footplates4" x 4 1/4"
Height96"
Load Capacity19380 lbs.
MaterialSteel
MountingFloor Mount
Overall Depth42"
Overall Height96"
Includes3" x 1 5/8" Post
Upright Gauge14 ga.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)106.68
Ship length (cm)243.84
Ship width (cm)7.62
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorHeightOverall HeightDepthOverall DepthLoad CapacityMaterialFinishPrice
HUSKY IU18360096 Welded Upright Frame 36 D x 96 H Green | AB2AHE 1KBC1 IU18360096Green96"96"36"36"19380 lbs.SteelPolyurethane Coat€106.71
RFQ
HUSKY IU18360144 Welded Upright Frame 36 D x 144 H Green | AB2AHF 1KBC2 IU18360144Green144"144"36"36"19380 lbs.SteelPolyurethane Coat€155.08
HUSKY IU18420120 Welded Upright Frame 42 D x 120 H Green | AB2AHH 1KBC4 IU18420120Green120"120"42"42"19380 lbs.SteelPolyurethane Coat€141.87
HUSKY IU18420144 Welded Upright Frame, 42" Depth X 144" Height X 3" Width, Green, 19380 lbs Load Capacity | AB2AHJ 1KBC5 IU18420144Green144"144"42"42"19380 lbs.SteelPolyurethane Coat€159.20
HUSKY IU18420192 Welded Upright Frame 42 D x 192 H Green | AB2AHK 1KBC6 IU18420192Green192"192"42"42"19380 lbs.SteelPolyurethane Coat€208.36
HUSKY IU18480096 Welded Upright Frame 48 D x 96 H Green | AB2AHL 1KBC7 IU18480096Green96"96"48"48"19380 lbs.SteelPolyurethane Coat€113.12
HUSKY IU18480120 Welded Upright Frame 48 D x 120 H Green | AB2AHM 1KBC8 IU18480120Green120"120"48"48"19380 lbs.SteelPolyurethane Coat€146.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY IU18420096 Welded Upright Frame 42 D x 96 H Green
€109.70 /unit