HUOT 13560 Tap Dispenser Original Holds 1/16-2 In | AC3HQV 2TPZ3

HUOT 13560 Tap Dispenser Original Holds 1/16-2 In

Item: AC3HQV Model: 13560Cross Ref: 2TPZ3
In Stock

Get it by Tuesday, Jun 10

€115.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Dispenser
Holds1/16" To 2" NPT
MaterialSteel, Vinyl
Not IncludedCutting Tools
Number Of Compartments21
Number Of Drawers3
TypeNPT, Original
ColorGray
Cutting Tool Storage TypeTaps
FinishPowder Coated
Includes Labelled CompartmentsPrinted Labels
Includes LockNo Lock
Measurement SystemNPT
Overall Depth7 3/8"
Overall Height7 3/4"
Overall Width14 5/8"
StackabliltyStackable
Storage Unit TypeCabinet

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)24.89
Ship length (cm)44.2
Ship width (cm)26.16
HS code9403200030
Country of OriginUS

Product Details:

    • Lock Included (No)

Product Variants

ProductModelNumber Of CompartmentsNumber Of DrawersHoldsTypeMaterialNot IncludedPrice
HUOT 13500 Tap Dispenser Original 26 Compartments | AC3HQP 2TPY7 135002631/4"-20 Thru 1"-12OriginalSteel, VinylCutting Tools€99.51
HUOT 13550 Drill Dispenser Number 60 Compartments | AC3HQU 2TPZ2 13550605Machine Screw Size 2 - 56 Thru 12 - 28OriginalSteel, VinylCutting Tools€123.59
HUOT 13575 Tap Dispenser Original Holds 3-24mm | AC3HQW 2TPZ4 135752933 mm To 24 mmMetric Taps, OriginalSteel, VinylCutting Tools€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 13560 Tap Dispenser Original Holds 1/16-2 In
€115.22 /unit