WATTS LFB6400 1/4 Ball Valve, Inlet Size 1/4 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9WEN 0123190

WATTS LFB6400 1/4 0123190 Ball Valve, 1/4 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi

Item: BY9WEN Model: LFB6400 1/4Cross Ref: 0123190
In Stock

Get it by Thursday, Jun 12

€82.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledYes
Ball MaterialStainless Steel
Body FinishBronze
Body MaterialCopper Silicon Alloy
Control TypeLever Handle
Inlet Size1/4"
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.450°F
Mfr. SeriesLFB6400 Series
Min. Temp.-55°F
Outlet Size1/4"
Outlet TypeFemale Threaded
Port TypeStandard
Seat MaterialCarbon Glass Reinforced PTFE
Shaft MaterialStainless Steel
Shaft Material GradeGrade 316
Stem TypeBottom Loaded Blowout Proof
Torque60 N-m
Valve DesignTwo Piece
Washer MaterialGlass Reinforced PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 0.45

Product Details:

Ball Valve, 1/4 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi

Product Variants

ProductModelInlet SizeControl TypeOutlet SizeWog (psi)TorqueCvBody MaterialBall MaterialPrice
WATTS LFB6400 1 Ball Valve, Inlet Size 1 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BT2ZRV 0123198 LFB6400 11"Lever Handle1"600 psi150 lbs.-in.40 GPMCopper Silicon AlloyStainless Steel€156.12
WATTS LFB6400 3/4 Ball Valve, Inlet Size 3/4 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9JAK 0123196 LFB6400 3/43/4"Lever Handle3/4"600 psi90 N-m-Copper Silicon AlloyStainless Steel€107.99
WATTS LFB6400 3/8 Ball Valve, Inlet Size 3/8 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9WEP 0123192 LFB6400 3/83/8"Lever Handle3/8"600 psi60 N-m-Copper Silicon AlloyStainless Steel€82.96
WATTS LFB6400 1/2 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9WEQ 0123194 LFB6400 1/21/2"Lever Handle1/2"600 psi60 N-m-Copper Silicon AlloyStainless Steel€82.96
WATTS LFB6400 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9WER 0123202 LFB6400 1 1/21 1/2"Lever Handle1 1/2"600 psi250 N-m-Copper Silicon AlloyStainless Steel€273.58
WATTS LFB6400 2 Ball Valve, Inlet Size 2 Inch, Max. Temperature 450 Degrees F, WOG 600 Psi | BY9WET 0123204 LFB6400 22"Lever Handle2"600 psi320 N-m-Copper Silicon AlloyStainless Steel€431.26
WATTS LFB6400 3 Ball Valve, Inlet Size 3 Inch, Max. Temperature 450 Degrees F, WOG 400 Psi | BY9WEU 0123208 LFB6400 33"Lever Handle3"400 psi600 N-m-Copper Silicon AlloyStainless Steel€1,979.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFB6400 1/4 0123190 Ball Valve, 1/4 Inch Inlet, 450 Deg. F Max. Temp., 600 Psi
€82.96 /unit