HUMBOLDT HC-3057.13 Vicat Needle, 1.13mm Dia. | CL6PVJ

HUMBOLDT HC-3057.13 Vicat Needle, 1.13mm Dia.

Item: CL6PVJ Model: HC-3057.13
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle

Product Variants

ProductModelMPNPrice
HUMBOLDT H-3072 Vicat needle, 1.13mm Dia. | CL6PVG H-3072H-3072-
RFQ
HUMBOLDT HC-3057.14 Vicat Needle, 1.0mm, ASTM  | CL6PVH HC-3057.14HC-3057.14-
RFQ
HUMBOLDT H-3085.1 Plunger, Needle and Indicator, 300g | CL6PVK H-3085.1H-3085.1-
RFQ
HUMBOLDT H-3085.1.1 Vicat Needle, 17.5mm, Stainless Steel | CL6PVL H-3085.1.1H-3085.1.1-
RFQ
HUMBOLDT H-3070 Vicat Needle, 1mm Dia. | CL6PVM H-3070H-3070-
RFQ
HUMBOLDT H-3147 Vicat Needle, 2mm Dia. | CL6PVN H-3147H-3147-
RFQ
HUMBOLDT H-3075 Vicat Needle, ASTM | CL6PVP H-3075H-3075-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT HC-3057.13 Vicat Needle, 1.13mm Dia.