HUGHES SAFETY 45GP Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, Galv. Pipe | CE4TPQ 30007

HUGHES SAFETY 45GP 30007 Emergency Eye / Face Wash, ABS Plastic, Assembled

Item: CE7PVE Model: 45GPCross Ref: 34RT65
In Stock

Get it by Friday, Jun 13

€1,541.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye/Face Wash
ActivationPull Down
AssemblyAssembled
Barrier FreeNo
Bowl StyleCovered
ColorWhite
CoverageEyes And Face
Depth18 1/3"
EnvironmentGeneral Purpose
Eyewash Bowl MaterialPlastic
Handle MaterialPlastic
Hazardous Location RatingNot Rated
Height47"
IncludesIdentification Sign, Covered Bowl
Includes Foot PedalNo
Inlet Pipe GenderMale
Inlet Pipe Size1/2"
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Minimum Flow Rate11.4 LPM
Mount Hole Diameter0.59"
Mount TypeFloor
Mounting StyleStandard
Number Of Spray Heads2
Outlet Pipe GenderFemale
Outlet Pipe Size1 1/2"
Outlet Pipe Thread TypeNPT
Pipe MaterialGalvanized Steel
Spray Head Diameter7/8"
Spray Head MaterialPlastic
StandardsANSI Z358.1, EN 15154
Valve MaterialChrome Plated Brass
Width19 5/6"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)40.64
Ship length (cm)40.64
Ship width (cm)121.92

Product Details:

    • Hughes Safety 45GP pedestal mounted emergency eye / face wash featuring aerated diffusers for providing a better washing experience
    • Unbreakable lid attached to the water valve for automatic operation as soon as the lid gets pulled down
    • Rugged, heavy-duty construction offering corrosion and UV resistance
    • Fine mesh strainers with an individual flow controller for delivering a gentle flow of the aerated water
    • Comes equipped with a universal eye wash sign for improved visibility

Product Variants

ProductModelMPNPrice
HUGHES SAFETY 75GP Eye/Face Wash, Pedestal Mount, Open ABS Bowl, Galv. Pipe | CE4TPJ 30001 75GP75GP€1,219.77
HUGHES SAFETY 75GSP Eye/Face Wash, Pedestal Mount, Open ABS Bowl, SS Pipe | CE4TPK 30002 75GSP75GSP€1,775.69
HUGHES SAFETY 85GP Eye/Face Wash, Pedestal Mount, Open SS Bowl, Galv. Pipe | CE4TPM 30004 85GP85GP-
RFQ
HUGHES SAFETY 85GSP Eye/Face Wash, Pedestal Mount, Open SS Bowl, SS Pipe | CE4TPN 30005 85GSP85GSP€2,033.90
HUGHES SAFETY 45GSP Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, SS Pipe | CE4TPR 30008 45GSP45GSP-
RFQ
HUGHES SAFETY L85GSP Laboratory Eye/Face Wash, Pedestal Mount, Open SS Bowl, SS Pipe | CE4TPV 30013 L85GSPL85GSP€2,227.83
HUGHES SAFETY H45GP-1H Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, Galv. Pipe, 120V | CE4TRL 30255 H45GP-1HH45GP-1H-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY 45GP 30007 Emergency Eye / Face Wash, ABS Plastic, Assembled
€1,541.31 /unit