HUGHES SAFETY 75GP Eye/Face Wash, Pedestal Mount, Open ABS Bowl, Galv. Pipe | CE4TPJ 30001

HUGHES SAFETY 75GP 30001 Eye/Face Wash, Pedestal Mount, Open ABS Bowl, Galv. Pipe

Item: CE7PUY Model: 75GPCross Ref: 34RT72
In Stock

Get it by Friday, Jun 13

€1,291.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye/Face Wash
ActivationPush Plate
AssemblyAssembled
Barrier FreeNo
Bowl Diameter9 3/4"
Bowl StyleUncovered
ColorSilver
CoverageEyes And Face
Depth21 1/6"
EnvironmentGeneral Purpose
Eyewash Bowl MaterialPlastic
Handle MaterialPlastic
Hazardous Location RatingNot Rated
Height45 1/2"
IncludesIdentification Sign
Includes Foot PedalNo
Inlet Pipe GenderMale
Inlet Pipe Size1/2"
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Minimum Flow Rate11.4 LPM
Mount Hole Diameter0.59"
Mount TypeFloor
Mounting StyleStandard
Number Of Spray Heads2
Pipe MaterialGalvanized Steel
Spray Head Diameter3/4"
Spray Head MaterialPlastic
StandardsANSI Z358.1, EN 15154
Valve MaterialStainless Steel
Width12 5/12"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)121.92

Product Variants

ProductModelMPNPrice
HUGHES SAFETY 75GSP Eye/Face Wash, Pedestal Mount, Open ABS Bowl, SS Pipe | CE4TPK 30002 75GSP75GSP€1,775.69
HUGHES SAFETY 85GP Eye/Face Wash, Pedestal Mount, Open SS Bowl, Galv. Pipe | CE4TPM 30004 85GP85GP-
RFQ
HUGHES SAFETY 85GSP Eye/Face Wash, Pedestal Mount, Open SS Bowl, SS Pipe | CE4TPN 30005 85GSP85GSP€2,033.90
HUGHES SAFETY 45GP Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, Galv. Pipe | CE4TPQ 30007 45GP45GP€1,455.69
HUGHES SAFETY 45GSP Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, SS Pipe | CE4TPR 30008 45GSP45GSP-
RFQ
HUGHES SAFETY L85GSP Laboratory Eye/Face Wash, Pedestal Mount, Open SS Bowl, SS Pipe | CE4TPV 30013 L85GSPL85GSP€2,227.83
HUGHES SAFETY H45GP-1H Eye/Face Wash, Pedestal Mount, Closed ABS Bowl, Galv. Pipe, 120V | CE4TRL 30255 H45GP-1HH45GP-1H-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY 75GP 30001 Eye/Face Wash, Pedestal Mount, Open ABS Bowl, Galv. Pipe
€1,291.52 /unit