Flat Shipping

Flat Shipping at €24.99 + VAT

HUCKLOK C6LB-R8-3GA-PKT Rivet Brazier 1/4 Inch Diameter .125 Grip - Pack Of 10 | AE9XEF 6NCW4

HUCKLOK C6LB-R8-3GA-PKT Blind Rivet, 1/4 In Rivet Dia., Steel, 1.583 In Rivet Lg., 0.125 In To 0.25 In Grip Rng, 10 Pk

Item: AE9XEF Model: C6LB-R8-3GA-PKTCross Ref: 6NCW4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Grip Range0.125" to 0.25"
Head Dia.0.475" to 0.525"
Head Height0.113" to 0.125"
Head StyleBrazier
Hole Size0.25" to 0.266"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length1.583"
Rivet MaterialSteel
Rivet TypeLockbolt Break Pin
Single Shear Strength3050 lbs.
System Of MeasurementImperial
Tensile Strength3000 lbs.
Use With6NCX2, 6NCY2
FinishZinc Plated
For Use With6NCX2, 6NCY2
Head Diameter1/2"
Head TypeStructural Brazier
MaterialSteel
Maximum Hole Diameter0.266"
Minimum Hole Diameter1/4"
Overall Length1 45/64"
Product TypeLock Bolts
Rivet Diameter1/4"
Shear Strength3050 lbs.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)11.18
Ship length (cm)19.81
Ship width (cm)14.48
HS code7318230000
Country of OriginKR

Product Details:

    • Sub-Brand: HUCK MAGNA-LOK

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialSingle Shear StrengthTensile StrengthDrill SizeUse WithPkg. Qty.Price
HUCK MAGNA-LOK C6LB-R8-5GA-PKT Blind Rivet, 0.250 To 0.266 Inch Hole Size | CG8VWY 6NCW5 C6LB-R8-5GA-PKT1.708"0.475" to 0.525"SteelSteel3050 lbs.3000 lbs.G6NCX2, 6NCY210€6.05
HUCK MAGNA-LOK C6LB-R8-7GA-PKT Blind Rivet, 0.250 To 0.266 Inch Hole Size | CG8VWZ 6NCW6 C6LB-R8-7GA-PKT1.833"0.475" to 0.525"SteelSteel3050 lbs.3000 lbs.G6NCX2, 6NCY210€6.16
HUCK MAGNA-LOK C6LB-R8-9GA-PKT Blind Rivet, 0.250 To 0.266 Inch Hole Size | CG8VXA 6NCW7 C6LB-R8-9GA-PKT1.958"0.475" to 0.525"SteelSteel3050 lbs.3000 lbs.-6NCX2, 6NCY210€6.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUCKLOK C6LB-R8-3GA-PKT Blind Rivet, 1/4 In Rivet Dia., Steel, 1.583 In Rivet Lg., 0.125 In To 0.25 In Grip Rng, 10 Pk
€6.35 /pack