DIXON 15B15-50RAF Booster Fire Hose, 50 Feet Length, 1-1/2 Inch Size

Item: BX7YKF Model: 15B15-50RAF
Limited Availability
€741.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Fire Hose
ColorRed
Connection TypeNST/NH
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeFemale NST x Male NST
Inside Diameter1 1/2"
Length50 ft.
Mawp200 psi
Nominal Size1 1/2"
Pressure Rating200 psi
Resistance PropertiesAbrasion
SeriesFire Hose Series
Tubing MaterialEPDM
TypeFire And Utility Hose

Shipping Info:

Ship weight (kg) 21.6
Country of OriginUS

Product Variants

ProductModelTypePrice
DIXON 15B15-50RBF | AL9TVH 15B15-50RBFFire And Utility Hose€782.27
DIXON 15B15-100RAS | BX6MAF 15B15-100RASFire And Utility Hose€1,243.68
RFQ
DIXON 15B15-100RAF | BX6MAJ 15B15-100RAFFire And Utility Hose€1,243.66
DIXON 15B15-100RBF | BX6MAN 15B15-100RBFFire And Utility Hose€1,540.51
DIXON 15B15-50RAS | BX6MAR 15B15-50RASFire And Utility Hose€967.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 15B15-50RAF Booster Fire Hose, 50 Feet Length, 1-1/2 Inch Size
€741.79 /unit