Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL SNAP8200GYLTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Modular Wiring | CR4GBY

HUBBELL SNAP8200GYLTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Modular Wiring

Item: CR4GBY Model: SNAP8200GYLTRCross Ref: 799ZA2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
AfciNo
Amps15A
Automatic Self-grounding StapleStainless Steel
Connection OrientationStraight
Contact MaterialBrass
Current InterruptingReceptacle Certified For Current Interrupting At Full Rated Current
Depth1"
Device ColorGray
FaceNylon
Face Plate Height2 3/5"
For LocationIndoor
GfciNo
GradeHospital Grade
Ground ContactsBrass
GroundingGrounded
Housing ColorGray
Hp1/2 hp
IncludesMounting Screw
Mount Hole Center-to-center Height3.3"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Power ContactsBrass
Receptacle TypeDuplex
Resistance PropertiesTamper Resistant
Surge ProtectionNo
Ul 94 Flammability RatingV-2
Visual Indicator LightsPower Connected
Voltage125V AC
Wire Connection TypeModular Wiring
Carton Quantity10
ColorGray
Current Rating15A
Environmental ConditionsIndoor Dry Unless Protected By Additional Means
Horsepower - Maximum0.5
Includes Mounting HardwareYes
Indicator(s) TypeGreen Led
MaterialPolycarbonate
Mount TypeFlush
Number Of Poles2
PhaseSingle
Resistance PropertyGeneral Purpose
Special Resistance PropertiesTamper Resistant
StandardsCSA, UL
Voltage Rating125V AC
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.22
Ship length (cm)10.57
Ship width (cm)4.85
Country of OriginCN

Product Variants

ProductModelHousing ColorGradeNema Receptacle ConfigurationFace Plate HeightMount Hole Center-to-center HeightAmpsDepthReceptacle TypePrice
HUBBELL SNAP8200ILTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, Ivory, 2 Poles, Modular Wiring | CR4GBZ SNAP8200ILTRIvoryHospital GradeNEMA 5-15R2 3/5"3.3"15A1"Duplex€74.06
HUBBELL SNAP8200RLTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, Red, 2 Poles, Modular Wiring | CR4GCA SNAP8200RLTRRedHospital GradeNEMA 5-15R2 3/5"3.3"15A1"Duplex€74.06
HUBBELL SNAP8200WLTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, White, 2 Poles, Modular Wiring | CR4GCB SNAP8200WLTRWhiteHospital GradeNEMA 5-15R2 3/5"3.3"15A1"Duplex€74.06
HUBBELL SNAP8300WLTR Snapconnect Receptacle, Duplex, 5-15R, 20 A, 125V AC, White, 2 Poles, Modular Wiring | CR4GCC SNAP8300WLTRWhiteHospital GradeNEMA 5-15R2 3/5"3.3"20A1"Duplex€81.80
HUBBELL SNAP8300GYLTR Snapconnect Receptacle, Duplex, 5-20R, 20 A, 125V AC, Gray, 2 Poles, Modular Wiring | CR4GCD SNAP8300GYLTRGrayHospitalNEMA 5-20R2.622"3.281"20A24/25"Duplex€81.76
HUBBELL SNAP8300ILTR Snapconnect Receptacle, Duplex, 5-20R, 20 A, 125V AC, Ivory, 2 Poles, Modular Wiring | CR4GCE SNAP8300ILTRIvoryHospitalNEMA 5-20R2.622"3.281"20A24/25"Duplex€81.80
HUBBELL SNAP8300RLTR Snapconnect Receptacle, Duplex, 5-20R, 20 A, 125V AC, Red, 2 Poles, Modular Wiring | CR4GCF SNAP8300RLTRRedHospital GradeNEMA 5-20R2 3/5"3.3"20A1"Duplex€81.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL SNAP8200GYLTR Snapconnect Receptacle, Duplex, 5-15R, 15 A, 125V AC, Gray, 2 Poles, Modular Wiring
€84.00 /unit