HUBBELL AL-D/72L-220/5K7/5X5/UNV/SF3/MTT Floodlight, 21702 Lumens, 220W, 120 to 277V AC, No Sensor Included | CJ2FNM

HUBBELL AL-D/72L-220/5K7/5X5/UNV/SF3/MTT Floodlight, 21702 Lumens, 220W, 120 to 277V AC, No Sensor Included

Item: CJ2FNM Model: AL-D/72L-220/5K7/5X5/UNV/SF3/MTTCross Ref: 45VT31
In Stock

Get it by Tuesday, Jun 17

€2,427.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Light
Color Rendering Index70
Color Temperature5000 K
Fixture Height15"
Fixture Housing ColorMetallic Titanium
Fixture Housing MaterialDie Cast Aluminum
Fixture Length17"
Fixture Lens MaterialAcrylic
Fixture Mounting LocationPole, Wall
Fixture Sensor TypeNo Sensor Included
Fixture Temp. Range-40°C to 40°C
Fixture Wattage220 W
Fixture Width12"
Height15"
Housing MaterialDie Cast Aluminum
Led Replacement For250W MH/HPS
Length17"
Light Distribution ShapeNEMA 5x5
Light TechnologyLED
Lumens21702 lm
Lumens Per Watt100 lm/W
Mount TypeSlipfitter
Number Of Lightheads1
StandardsCSA CERTIFIED
Voltage120-277V AC
Warranty5 yrs.
Width12"

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)38.1
Ship length (cm)43.18
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL AL-D/72L-220/5K7/5X5/UNV/SF3/MTT Floodlight, 21702 Lumens, 220W, 120 to 277V AC, No Sensor Included
€2,427.76 /unit