HUBBELL WIRING DEVICE-KELLEMS SS263 Wallplate, 3-Gang, 3 Gfci Openings, Standard Size, Stainless Steel | AD7ATL 4D501

HUBBELL WIRING DEVICE-KELLEMS SS263 Wallplate, 3-Gang, 3 Gfci Openings, Standard Size, Stainless Steel

Item: AD7ATL Model: SS263Cross Ref: 4D501
In Stock

Get it by Friday, Jun 13

€25.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ColorAlmond
ConstructionStamped
CutoutThree Decorator
End Fitting 1Three Decorator
FinishSmooth
MaterialStainless Steel
MountingScrew Mounting
Operating Temp. Range-40°C to +85°C
OrientationVertical
Plate TypeMetal Specialty
SizeStandard
Thickness1/25"
Weather ResistantNo
For Switch TypeRocker
Material GradeType 302/304
Material TypeMetallic
Number Of Gangs3
Number Of Outlet Openings3
Number Of Switch Openings3
Outlet OrientationVertical
Overall Height0.1"
Plate SizeStandard
Resistance PropertiesChemical Resistant
Resistance PropertyCorrosion Resistant
StandardsUL LISTED
Wall Plate TypeDecorator Rocker

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.25
Ship length (cm)19.05
Ship width (cm)0.1
HS code8538908080
Country of OriginUS

Product Variants

ProductModelColorMaterialFinishSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP263I Wallplate, Nylon, 3-Gang, 3 Decorator, Ivory | AB2GMY 1LXW4 NP263IIvoryNylonSmoothStandardMoldedThree DecoratorThree DecoratorNo€9.19
HUBBELL WIRING DEVICE-KELLEMS NP264 Wallplate, Nylon, 4-Gang, 4 Decorator, Brown | AB2GNA 1LXW6 NP264BrownNylonSmoothStandardMoldedFour DecoratorFour DecoratorNo€7.88
HUBBELL WIRING DEVICE-KELLEMS NP26I Wallplate, Nylon, 1-Gang, 1 Decorator, Ivory | AB2GND 1LXW9 NP26IIvoryNylonSmoothStandardMoldedOne Decorator-No€1.75
HUBBELL WIRING DEVICE-KELLEMS NP26R Wallplate, Nylon, 1-Gang, 1 Decorator, Red | AB2GNF 1LXY2 NP26RRedNylonSmoothStandardMoldedOne Decorator-No€0.86
HUBBELL WIRING DEVICE-KELLEMS NP26W Wallplate, Nylon, 1-Gang, 1 Decorator, White | AB2GNG 1LXY3 NP26WWhiteNylonSmoothStandardMoldedOne Decorator-No-
RFQ
HUBBELL WIRING DEVICE-KELLEMS NPJ26R Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Decorator, Red | AB2GUD 1LYD3 NPJ26RRedNylonSmoothMidsizeMoldedOne Decorator-No€1.56
HUBBELL WIRING DEVICE-KELLEMS NP264I Wallplate, Nylon, 4-Gang, 4 Decorator, Ivory | AC3ZLJ 2XVD3 NP264IIvoryNylonSmoothStandardMoldedFour DecoratorFour DecoratorNo€17.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SS263 Wallplate, 3-Gang, 3 Gfci Openings, Standard Size, Stainless Steel
€25.46 /unit