Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NP26R Wallplate, Nylon, 1-Gang, 1 Decorator, Red | AB2GNF 1LXY2

HUBBELL WIRING DEVICE-KELLEMS NP26R Wallplate, Nylon, 1-Gang, 1 Decorator, Red

Item: AB2GNF Model: NP26RCross Ref: 1LXY2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ColorRed
ConstructionMolded
CutoutOne Decorator
FinishSmooth
Height1/4"
Length4.62"
MaterialNylon
MountingScrew Mounting
Number Of Gangs1
Operating Temp.-40°C to +85°C
OrientationVertical Mount
SizeStandard
Thickness0.25"
Weather ResistantNo
Width2.87"
Product TypeRocker Wall Plate
Tamper ResistantNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)11.73
Ship width (cm)7.29
HS code8538908080
Country of OriginCN

Product Variants

ProductModelColorMaterialFinishSizeConstructionCutoutEnd Fitting 1Weather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP263I Wallplate, Nylon, 3-Gang, 3 Decorator, Ivory | AB2GMY 1LXW4 NP263IIvoryNylonSmoothStandardMoldedThree DecoratorThree DecoratorNo€9.19
HUBBELL WIRING DEVICE-KELLEMS NP264 Wallplate, Nylon, 4-Gang, 4 Decorator, Brown | AB2GNA 1LXW6 NP264BrownNylonSmoothStandardMoldedFour DecoratorFour DecoratorNo€7.88
HUBBELL WIRING DEVICE-KELLEMS NP26I Wallplate, Nylon, 1-Gang, 1 Decorator, Ivory | AB2GND 1LXW9 NP26IIvoryNylonSmoothStandardMoldedOne Decorator-No€1.75
HUBBELL WIRING DEVICE-KELLEMS NP26W Wallplate, Nylon, 1-Gang, 1 Decorator, White | AB2GNG 1LXY3 NP26WWhiteNylonSmoothStandardMoldedOne Decorator-No-
RFQ
HUBBELL WIRING DEVICE-KELLEMS NPJ26R Wallplate, Nylon, Mid-Sized, 1-Gang, 1 Decorator, Red | AB2GUD 1LYD3 NPJ26RRedNylonSmoothMidsizeMoldedOne Decorator-No€1.56
HUBBELL WIRING DEVICE-KELLEMS NP264I Wallplate, Nylon, 4-Gang, 4 Decorator, Ivory | AC3ZLJ 2XVD3 NP264IIvoryNylonSmoothStandardMoldedFour DecoratorFour DecoratorNo€17.38
HUBBELL WIRING DEVICE-KELLEMS NP263R Wallplate, Nylon, 3-Gang, 3 Decorator, Red | AC3ZLL 2XVD5 NP263RRedNylonSmoothStandardMoldedThree Decorator-No€2.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP26R Wallplate, Nylon, 1-Gang, 1 Decorator, Red
€1.01 /unit