INSTOCK GRJTPTBA-3622-1P Apron Frame, Size 36 x 22 x 3-7/8 Inch, Pearl White | CF2RGP 55NW44

INSTOCK GRJTPTBA-3622-1P Apron Frame, Size 36 x 22 x 3-7/8 Inch, Pearl White

Item: CF2RGP Model: GRJTPTBA-3622-1PCross Ref: 55NW44
In Stock

Get it by Thursday, Jun 12

€392.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
ColorWhite
Depth22"
Height3 7/8"
Type1 Drawer
Width36"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)9.84
Ship length (cm)55.88
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeightTypeColorDepthPrice
INSTOCK GRJTPTBA-3022-1P Apron Frame, Size 30 x 22 x 3-7/8 Inch, Pearl White | CF2RGQ 55NW43 GRJTPTBA-3022-1P3 7/8"1 DrawerWhite22"€352.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRJTPTBA-3622-1P Apron Frame, Size 36 x 22 x 3-7/8 Inch, Pearl White
€392.87 /unit