Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SHC1009 Liquid Tight Connector 3/8 inch Red | AE3FKD 5D712

HUBBELL WIRING DEVICE-KELLEMS SHC1009 Liquid Tight Connector 3/8 inch Red

Item: AE3FKD Model: SHC1009Cross Ref: 5D712
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Tight Connector
ColorRed
Conduit Size3/8"
Connector TypeStraight
Cord Size3/16" to 1/4"
Length1 23/64"
MaterialAluminum
Body ColorSilver
Body MaterialAluminum
Box Connection3/8" MNPT
Bushing MaterialNeoprene
Collar MaterialAluminum
Compatible Conduit Trade Size3/8"
Compatible Conduit TypeLiquid Tight Cord Connector
Connection OrientationStraight
Cord Dia. Range0.19" to 0.25"
Environmental RatingHazardous Locations
For Maximum Cable Od1/4"
For Minimum Cable Od0.19"
For Use WithKellems Wire Management
Form SizeF1
Grommet Color CodeRed
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Hub Size3/8"
InsulatedNo
Ip RatingIP66
Length - Box To End Of Connector7/8"
Liquid-tightYes
Material - External Strain ReliefNo External Strain Relief
Maximum Operating Temperature225°F
Minimum Operating Temperature-30°F
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Cords1
Overall Length1 5/16"
StandardsCSA LR27378, UL E54218(M)
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)3.33
Ship width (cm)2.03
HS code7616995090
Country of OriginUS

Product Details:

    • Number of Cords (1)

Product Variants

ProductModelConduit SizeMaterialColorCord SizeCord Dia.HeightConnector TypeAir Flow RatePrice
HUBBELL WIRING DEVICE-KELLEMS SHC1010ZP Liquid Tight Connector 3/8 inch Black | AC4AEX 2XYL8 SHC1010ZP3/8"Zinc Plated SteelBlack---Straight-€14.65
HUBBELL WIRING DEVICE-KELLEMS SHC1011CR Liquid Tight Connector 3/8 inch White | AC4AEY 2XYL9 SHC1011CR3/8"NylonWhite---Straight-€15.46
HUBBELL WIRING DEVICE-KELLEMS SHC1012CR Liquid Tight Connector 3/8 inch Blue | AC4AEZ 2XYN1 SHC1012CR3/8"NylonBlue3/8" to 7/16"--Straight-€13.24
HUBBELL WIRING DEVICE-KELLEMS SHC1019CR Liquid Tight Connector 1/2 inch Green | AC4AFA 2XYN2 SHC1019CR1/2"NylonGreen---Straight-€13.53
HUBBELL WIRING DEVICE-KELLEMS SHC1020ZP Liquid Tight Connector 1/2in. Orange | AC4AFB 2XYN3 SHC1020ZP1/2"Zinc Plated SteelOrange---Straight-€15.15
HUBBELL WIRING DEVICE-KELLEMS SHC1027ZP Liquid Tight Connector 1/2in. Yellow | AC4AFC 2XYN4 SHC1027ZP1/2"Zinc Plated SteelYellow---Straight-€16.36
HUBBELL WIRING DEVICE-KELLEMS SHC1028ZP Liquid Tight Connector 1/2in. Orchid | AC4AFD 2XYN5 SHC1028ZP1/2"Zinc Plated SteelOrchid3/4" to 7/8"--Straight-€16.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SHC1009 Liquid Tight Connector 3/8 inch Red
€14.97 /unit