Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SHC1020ZP Liquid Tight Connector 1/2in. Orange | AC4AFB 2XYN3

HUBBELL WIRING DEVICE-KELLEMS SHC1020ZP Liquid Tight Connector 1/2in. Orange

Item: AC4AFB Model: SHC1020ZPCross Ref: 2XYN3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Tight Connector
ColorOrange
Conduit Size1/2"
Connector TypeStraight
Length1 3/4"
MaterialZinc Plated Steel
Body ColorSilver
Body MaterialSteel
Bushing MaterialNeoprene
Collar MaterialSteel
Compatible Conduit Trade Size1/2"
Connection OrientationStraight
Environmental RatingHazardous Locations
For Maximum Cable Od0.19"
Grommet Color CodeOrange
InsulatedNo
Length - Box To End Of Connector1 3/16"
Material - External Strain ReliefNo External Strain Relief
Overall Length1 3/4"
Resistance PropertiesCorrosion Resistant
StandardsCSA LR27378, UL E54218(M)
Strain Relief TypeNo External Strain Relief
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)4.45
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Details:

    • Number of Cords (1)

Product Variants

ProductModelConduit SizeMaterialColorCord SizeCord Dia.HeightConnector TypeAir Flow RatePrice
HUBBELL WIRING DEVICE-KELLEMS SHC1010ZP Liquid Tight Connector 3/8 inch Black | AC4AEX 2XYL8 SHC1010ZP3/8"Zinc Plated SteelBlack---Straight-€14.65
HUBBELL WIRING DEVICE-KELLEMS SHC1011CR Liquid Tight Connector 3/8 inch White | AC4AEY 2XYL9 SHC1011CR3/8"NylonWhite---Straight-€15.46
HUBBELL WIRING DEVICE-KELLEMS SHC1012CR Liquid Tight Connector 3/8 inch Blue | AC4AEZ 2XYN1 SHC1012CR3/8"NylonBlue3/8" to 7/16"--Straight-€13.24
HUBBELL WIRING DEVICE-KELLEMS SHC1019CR Liquid Tight Connector 1/2 inch Green | AC4AFA 2XYN2 SHC1019CR1/2"NylonGreen---Straight-€13.53
HUBBELL WIRING DEVICE-KELLEMS SHC1027ZP Liquid Tight Connector 1/2in. Yellow | AC4AFC 2XYN4 SHC1027ZP1/2"Zinc Plated SteelYellow---Straight-€16.36
HUBBELL WIRING DEVICE-KELLEMS SHC1028ZP Liquid Tight Connector 1/2in. Orchid | AC4AFD 2XYN5 SHC1028ZP1/2"Zinc Plated SteelOrchid3/4" to 7/8"--Straight-€16.36
HUBBELL WIRING DEVICE-KELLEMS SHC1040CR Liquid Tight Connector 1 inch Brown | AC4AFE 2XYN6 SHC1040CR1"NylonBrown--34 5/8"Straight5400-7000 CFM€18.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SHC1020ZP Liquid Tight Connector 1/2in. Orange
€16.83 /unit