HUBBELL WIRING DEVICE-KELLEMS MPNS2322 Male Plug, Dual Key, With 2 M Cable, 3 Pole | CE6WQG

HUBBELL WIRING DEVICE-KELLEMS MPNS2322 Male Plug, Dual Key, With 2 M Cable, 3 Pole

Item: CE6WQG Model: MPNS2322
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.59"
Jacket TypeTPE
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.3
Ship length (cm)200
Ship width (cm)18.8

Product Variants

ProductModelColorNumber Of ConductorsDiameterJacket TypeVoltageConductor SizeNema RatingMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HBL300MBK Male Plug, Single Conductor, 300 A, Black | AC3WZH 2XB30 HBL300MBKBlack-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MBL Male Plug, Single Conductor, 300 A, Blue | AC3WZJ 2XB31 HBL300MBLBlue-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MGN Male Plug, Single Conductor, 300 A, Green | AC3WZK 2XB32 HBL300MGNGreen-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MR Male Plug, Single Conductor, 300 A, Red | AC3WZL 2XB33 HBL300MRRed-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MW Male Plug, Single Conductor, 300 A, White | AC3WZM 2XB34 HBL300MWWhite-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400MBK Male Plug, Single Conductor, 400 A, Black | AC3WZU 2XB40 HBL400MBKBlack-----NEMA 3R, NEMA 4X, NEMA 12KTPE€63.86
HUBBELL WIRING DEVICE-KELLEMS HBL400MBL Male Plug, Single Conductor, 400 A, Blue | AC3WZV 2XB41 HBL400MBLBlue-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MPNS2322 Male Plug, Dual Key, With 2 M Cable, 3 Pole
€41.01 /unit