Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34131.012.0048 Blind Rivet 1/8 inch x 0.650 inch Flange PK500 | AG2WPR 32ML47

GRAINGER U34131.012.0048 Blind Rivet, 1/8 In Rivet Dia., Steel, 0.65 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, Steel, Large Flanged, 500 Pk

Item: AG2WPR Model: U34131.012.0048Cross Ref: 32ML47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#30
Grip Range0.376" to 1/2"
Head Dia.0.36" to 0.39"
Head Height0.065"
Head StyleLarge Flanged
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length0.65"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength260 lbs.
System Of MeasurementImperial
Tensile Strength310 lbs.
Blind Rivet TypeOpen End
Body Length21/32"
Body MaterialSteel
ColorGray
FinishPlain
Head Diameter3/8"
Head TypeFlanged
Maximum Hole Diameter0.133"
Maximum Material Thickness1/2"
Minimum Material Thickness3/8"
Overall Length1 31/32"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 1.1691
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD41-43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HRM 3ZJR6 AD41-43BSLF2015/16"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€63.49
POP AD42ABSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRT 3ZJT2 AD42ABSLF2011/4"3/8"AluminumAluminumGrade 5056155 lbs.235 lbs.#30500€35.81
POP AD42BSLF201 Blind Rivet 1/8 Diameter 0.250 L - Pack Of 500 | AD3HRW 3ZJT5 AD42BSLF2011/4"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€31.61
POP AD43-45BSLF201 Blind Rivet 1/8 Diameter 0.453 L - Pack Of 500 | AD3HRZ 3ZJT8 AD43-45BSLF2010.453"3/8"AluminumSteelGrade 5052150 lbs.220 lbs.#30500€77.61
POP AD43ABSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTB 3ZJU1 AD43ABSLF2015/16"1/4"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€34.06
POP AD43BSLF201 Blind Rivet 1/8 Diameter 0.313 L - Pack Of 500 | AD3HTE 3ZJU4 AD43BSLF2015/16"3/8"AluminumSteelGrade 5056155 lbs.235 lbs.#30500€34.42
POP AD44ABSLF201 Blind Rivet 1/8 Diameter 0.375 L - Pack Of 500 | AD3HTH 3ZJU7 AD44ABSLF2013/8"3/8"AluminumAluminumGrade 5052155 lbs.235 lbs.#30500€46.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34131.012.0048 Blind Rivet, 1/8 In Rivet Dia., Steel, 0.65 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, Steel, Large Flanged, 500 Pk
€33.26 /pack