Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL530R5W Iec Pin And Sleeve Receptacle, Female, 30 A, 347 - 600 VAC, 4 Pole, Black | AC8QNB 3D888

HUBBELL WIRING DEVICE-KELLEMS HBL530R5W Iec Pin And Sleeve Receptacle, Female, 30 A, 347 - 600 VAC, 4 Pole, Black

Item: AC8QNB Model: HBL530R5WCross Ref: 3D888
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€548.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Pin and Sleeve Receptacle
Amps30A
ColorBlack
Exposure ConditionsWateright
Hp Rating10 hp
MaterialThermoplastic
Mounting StyleScrew
Number Of Poles4.0
Number Of Wires5
Phase3
Voltage347/600V
Wattage18000 W
Wire Size12 AWG to 8 AWG
Connection OrientationStraight
Current Rating30A
Face Diameter3.88"
FeaturesColor Coded
Flange TypeFlanged
GroundingGrounded
Grounding StyleIEC
Housing ColorBlack
Housing MaterialThermoplastic
MarketIndustrial
Nema Enclosure Rating4X
Reverse ServiceNo
StandardsCSA CERTIFIED C22.2 NO. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Switch RatedNo
Ul 94 Flammability RatingHB
Voltage Rating347/600V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)15.49
Ship length (cm)14.22
Ship width (cm)11.68
HS code8536904000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesNumber Of WiresHp RatingWire SizeAmpsWattageTypePhasePrice
HUBBELL WIRING DEVICE-KELLEMS HBL5100R5W Iec Pin And Sleeve Receptacle, Female, 100 A, 347 - 600 VAC, 4 Pole, Black | AB3TPW 1VCP2 HBL5100R5W4.0530 hp#3 AWG to #1/0 AWG100A60000 WReceptacle3€871.20
HUBBELL WIRING DEVICE-KELLEMS HBL520R5W Iec Pin And Sleeve Receptacle, Female, 20 A, 347 - 600 VAC, 4 Pole, Black | AB3TQD 1VCP9 HBL520R5W4.057 1/2 hp14 AWG to 10 AWG20A12000 WReceptacle3€379.83
HUBBELL WIRING DEVICE-KELLEMS HBL560R5W Iec Pin And Sleeve Receptacle, Female, 60 A, 347 - 600 VAC, 4 Pole, Black | AB3TQT 1VCT4 HBL560R5W4.0515 hp8 AWG to 2 AWG60A36000 WReceptacle3€810.85
HUBBELL WIRING DEVICE-KELLEMS HBL4100R5W Iec Pin And Sleeve Receptacle, Female, 100 A, 600 VAC, 3 Pole, Black | AC8PZK 3D133 HBL4100R5W3.0450 hp#3 AWG to #1/0 AWG100A60000 WFemale Receptacle3€831.60
HUBBELL WIRING DEVICE-KELLEMS HBL420R5W Iec Pin And Sleeve Receptacle, Female, 20 A, 600 VAC, 3 Pole, Black | AC8PZT 3D140 HBL420R5W3.047 1/2 hp14 AWG to 10 AWG20A12000 WFemale Receptacle3€337.41
HUBBELL WIRING DEVICE-KELLEMS HBL430R5W Iec Pin And Sleeve Receptacle, Female, 30 A, 600 VAC, 3 Pole, Black | AC8QAC 3D152 HBL430R5W3.0420 hp12 AWG to 8 AWG30A18000 WFemale Receptacle3€335.10
HUBBELL WIRING DEVICE-KELLEMS HBL460R5W Iec Pin And Sleeve Receptacle, Female, 60 A, 600 VAC, 3 Pole, Black | AC8QAM 3D164 HBL460R5W3.0415 hp8 AWG to 2 AWG60A36000 WFemale Receptacle3€672.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL530R5W Iec Pin And Sleeve Receptacle, Female, 30 A, 347 - 600 VAC, 4 Pole, Black
€548.95 /unit