Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL4579C Female Connector, 15A, 250V, 2-Pole, 3-Wire Grounding | AE7ZGP 6C579

HUBBELL WIRING DEVICE-KELLEMS HBL4579C Female Connector, 15A, 250V, 2-Pole, 3-Wire Grounding

Item: AE7ZGP Model: HBL4579CCross Ref: 6C579
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps15A
AntimicrobialNo
Cable Range0.23" to 0.72"
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.23" to 0.72"
GradeIndustrial, Commercial
Height2.78"
InsulationInsulated Body
Length1.53"
MaterialNylon
MountingCord Mounted
Nema RatingNEMA L6-15R
Number Of Poles2
Number Of Wires3
Phase1
TypeNon Shrouded
Voltage250V
Width1.53"
Wire Size18 AWG to 10 AWG
Wiring TypeStandard

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.06
Ship length (cm)3.89
Ship width (cm)3.89
HS code8536694020
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresWire SizeMaterialGradeHeightAmpsPrice
HUBBELL WIRING DEVICE-KELLEMS HBL4729CBK Connector, 15A, 125V, 2 Pole, 3 Wire Grounding | AA9JFZ 1DJJ2 HBL4729CBK12318 AWG to 10 AWGNylonIndustrial, Commercial2.78"15A€51.92
HUBBELL WIRING DEVICE-KELLEMS HBL2313BK Female Connector, 20A, 125VAC, 2-Pole, 3-Wire Grounding | AA9JGB 1DJJ4 HBL2313BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"20A€57.79
HUBBELL WIRING DEVICE-KELLEMS HBL2613BK Female Connector, 30A, 125V, 2-Pole, 3-Wire Grounding | AA9JGD 1DJJ6 HBL2613BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"30A€114.15
HUBBELL WIRING DEVICE-KELLEMS HBL2323BK Connector, 20A, 250VAC, 2-Pole, 3-Wire Grounding | AA9JGF 1DJJ8 HBL2323BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"20A€57.79
HUBBELL WIRING DEVICE-KELLEMS HBL2623BK Connector, 30A, 250VAC, 2 Pole, 3 Wire Grounding | AA9JGH 1DJK1 HBL2623BK12316 AWG to 8 AWGNylonIndustrial, Commercial2.26"30A€115.26
HUBBELL WIRING DEVICE-KELLEMS HBL2513BK Connector, 20A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGK 1DJK3 HBL2513BK34516 AWG to 8 AWGNylonIndustrial, Commercial2.33"20A€123.55
HUBBELL WIRING DEVICE-KELLEMS HBL2813BK Connector, 30A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGM 1DJK5 HBL2813BK34516 AWG to 8 AWGNylonIndustrial, Commercial3.86"30A€157.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL4579C Female Connector, 15A, 250V, 2-Pole, 3-Wire Grounding
€70.87 /unit