Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2813BK Connector, 30A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGM 1DJK5

HUBBELL WIRING DEVICE-KELLEMS HBL2813BK Connector, 30A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding

Item: AA9JGM Model: HBL2813BKCross Ref: 1DJK5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€183.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps30A
AntimicrobialNo
ColorBlack
ConnectivityPressure Terminal Screws
Cord Size0.35" to 1.15"
GradeIndustrial, Commercial
Height3.86"
InsulationInsulated Body
Length2.33"
MaterialNylon
MountingCord Mounted
Nema RatingNEMA L21-30R
Number Of Poles4
Number Of Wires5
Phase3
TypeNon Shrouded
Width2.33"
Wire Size16 AWG to 8 AWG
Wiring TypeStandard
Cap TypeNo Cap Or Cover
Connection OrientationStraight
Contact MaterialBrass
Current Rating30A
For EnvironmentDry
For LocationIndoor
For Maximum Cable Diameter1.15"
For Minimum Cable Diameter0.35"
GroundingGrounded
Horsepower Rating3 hp
Housing ColorBlack
Housing MaterialNylon
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size8 AWG
Midget LockingNo
Minimum Operating Temperature-40°C
Minimum Wire Size16 AWG
Nema Receptacle ConfigurationL21-30R
Outside Diameter2.33"
Overall Length2.33"
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedNo
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Ul 94 Flammability RatingHB
Voltage Rating120/208V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)9.8
Ship length (cm)5.92
Ship width (cm)5.92
HS code8536698000
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresWire SizeMaterialGradeHeightAmpsPrice
HUBBELL WIRING DEVICE-KELLEMS HBL4729CBK Connector, 15A, 125V, 2 Pole, 3 Wire Grounding | AA9JFZ 1DJJ2 HBL4729CBK12318 AWG to 10 AWGNylonIndustrial, Commercial2.78"15A€51.92
HUBBELL WIRING DEVICE-KELLEMS HBL2313BK Female Connector, 20A, 125VAC, 2-Pole, 3-Wire Grounding | AA9JGB 1DJJ4 HBL2313BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"20A€57.79
HUBBELL WIRING DEVICE-KELLEMS HBL2613BK Female Connector, 30A, 125V, 2-Pole, 3-Wire Grounding | AA9JGD 1DJJ6 HBL2613BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"30A€114.15
HUBBELL WIRING DEVICE-KELLEMS HBL2323BK Connector, 20A, 250VAC, 2-Pole, 3-Wire Grounding | AA9JGF 1DJJ8 HBL2323BK12316 AWG to 8 AWGNylonIndustrial, Commercial3.86"20A€57.79
HUBBELL WIRING DEVICE-KELLEMS HBL2623BK Connector, 30A, 250VAC, 2 Pole, 3 Wire Grounding | AA9JGH 1DJK1 HBL2623BK12316 AWG to 8 AWGNylonIndustrial, Commercial2.26"30A€115.26
HUBBELL WIRING DEVICE-KELLEMS HBL2513BK Connector, 20A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGK 1DJK3 HBL2513BK34516 AWG to 8 AWGNylonIndustrial, Commercial2.33"20A€123.55
HUBBELL WIRING DEVICE-KELLEMS HBL2413BK Connector, 20A, 125/250VAC, 3-Pole, 4-Wire Grounding | AA9JGP 1DJK7 HBL2413BK13416 AWG to 8 AWGNylonIndustrial, Commercial2.33"20A€78.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2813BK Connector, 30A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding
€183.74 /unit