Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPGY Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Gray | BD4FGQ

HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPGY GFCI Receptacle, Heavy Use Hospital Grade, Decorator Duplex, 20A

Item: BD4FGQ Model: GFRST83SNAPGYCross Ref: 45UE23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGFCI Receptacle
Amps20A
ColorGray
Height1.47"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Phase1
Voltage125V
Wattage1875 W
Width1.77"
Wire Size12 AWG
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.8"
GfciYes
GradeHospital Grade Fed. Spec.
GroundingGrounded
Housing ColorGray
IncludesMounting Hardware, Wall Plate
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Reset TypeAutomatic
Resistance PropertyGeneral Purpose
Self TestingYes
StandardsNEC
Surge ProtectionNo
Voltage Rating125V AC
Wire Connection LocationBack
Wire Connection TypeModular Wiring
Wire Connection TypesSnap In Module

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.73
Ship length (cm)8.33
Ship width (cm)4.5
Country of OriginCN

Product Variants

ProductModelAmpsNema RatingColorMax. HpVoltageMaterialWire SizePhasePrice
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPR Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Red | BD3NDP GFRST83SNAPR20ANEMA 5-20RRed1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPBK Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Black | BD3PRK GFRST83SNAPBK20ANEMA 5-20RBlack1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAP Gfci Receptacle, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R, Brown | BD3RXM GFRST83SNAP20ANEMA 5-20RBrown1 hp125VNylon12 AWG1€93.95
HUBBELL WIRING DEVICE-KELLEMS GFTRST83GYNL Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Gray, Night Light | BD3TUX GFTRST83GYNL20ANEMA 5-20RGray-125V---€112.44
HUBBELL WIRING DEVICE-KELLEMS GFTWRST83SNAPR Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Red | BD3UKA GFTWRST83SNAPR20ANEMA 5-20RRed1 hp125VNylon12 AWG1€99.81
HUBBELL WIRING DEVICE-KELLEMS GFRST82SNAPW Gfci Receptacle, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, White | BD3XPG GFRST82SNAPW15ANEMA 5-15RWhite1/2 hp125VNylon12 AWG1€90.10
HUBBELL WIRING DEVICE-KELLEMS GFTRST83NL Gfci Receptacle, 20A 125V, 2-P 3-W Grounding, 5-20R, Brown, Night Light | BD3YPP GFTRST83NL20ANEMA 5-20RBrown-125V---€112.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFRST83SNAPGY GFCI Receptacle, Heavy Use Hospital Grade, Decorator Duplex, 20A
€104.39 /unit