Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD RST-8514 Riser Slitting Tool, Fiber Optic Cable | CJ3EPB

JONARD RST-8514 Riser Slitting Tool, Fiber Optic Cable

Item: CJ3EPB Model: RST-8514Cross Ref: 54DV99
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
ApplicationProvides Access To Round FTTH F-Series Cables
Compatible Replacement BladesRST-RB25
Cutting ApplicationSlitting
FeaturesEasily Replaceable Blades Can Be Purchased Separately (RST-RB25 Replacement Blades, Pack Of 25), Factory-Fixed Blade Requires No Adjustments When Working With Different Diameter Cables, High Carbon Steel Blade Slices Through Any Type Of FTTH Cable, Lightweight And Narrow Body Can Access Closely Spaced And Surface Mounted Cables
For Use WithWorking with Different Diameter Cables
Maximum Cable Diameter0.55"
Minimum Cable Diameter0.33"
Product TypeRiser Slitting Tool
Tool Height0.625"
Tool Length4"
Tool Width1.5"

Shipping Info:

Ship weight (kg) 0.0608

Product Variants

ProductModelCutting CapacityMaximum Wire/cable Dia.Stripping CapacityMaximum Stripping CapacityMinimum Stripping CapacityOverall LengthTypeApplicationPrice
JONARD RF-18 Connector Tool, Ergonomic, Steel And Rubber, 18 Inch Length, 7/16 Inch Contact Size | CH9XNL RF-18--------€35.51
JONARD TWAF-91640 F Connectot Tool, Ergonomic, Carbon Alloy Steel, 6 1/2 Inch Length | CJ2DKX TWAF-91640--------€53.56
JONARD HC-50 Coring Tool, 0.5 Inch To 0.5 Inch, 1/2 Inch, 6 Inch Overall Lg, Core, Std Cushion Grip | CR6BPX HC-501/2"1/2"1/2"1/2"1/2"6"Fiber Optic Cable StrippersCoring€163.16
JONARD HC-75 Coring Tool, 0.75 Inch To 0.75 Inch, 3/4 Inch, 6 Inch Overall Lg, Std Cushion Grip | CR6BPY HC-753/4"3/4"3/4"3/4"3/4"6"Fiber Optic Cable StrippersCoring€164.46
JONARD CTF-230 Dual Compression Tool | CR6BPZ CTF-230-----6"--€87.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD RST-8514 Riser Slitting Tool, Fiber Optic Cable
€130.68 /unit